Panel-Mount Pressure Gauge, 0 to 400 psi, 3 1/2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # P9U901462UC

  • Zoro # G1604484


product price:  $12.79
/ea

Key Features

Accuracy
+/-2-1-2%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P9U901462UC
Zoro #
G1604484
UPC #
628311209488
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
3 1/2 in
Case Depth
1.26 in
For Panel Cut-Out Size
3.68 in
Case Diameter
3.976 in
Nominal Dial Size
3 1/2 in
Manufacturer Warranty Length
5 yr
Nominal Dial Diameter
3 1/2 in

Details

Item
Panel-Mount Pressure Gauge
Accuracy
+/-2-1-2%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Compressors, Panels, Water Pressure Testing, Severe Ambient Conditions
Gauge Case Material
Steel
Series
P9U 90
Lens Material
Acrylic
Primary Pressure Range
0 to 400
Primary Scale Units
psi
IP/NEMA Rating
IP52
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
Yes
Blowout Safety Back
No
Gauge Application
U-Clamp
Connection Type
MNPT
Smallest Graduation
10 psi/50 kPa
Gauge Primary Range Numbered Graduations
100/500
Case Material
Steel
Gauge Special Options
Zero Adjustment Screw
For Use With
Media Compatible with Bronze
Case Color
Black
Socket Material
Brass
Gauge Primary Range Smallest Graduation
50/100
Gauge Secondary Range Values
0 to 2800
Standards
ANSI/ASME, ASME, CRN
Calibration Certificate Included
No
Process Temperature Range
-40 Degrees to 150 Degrees F
Removable Bezel
No
Pressure Range Type
Pressure
Secondary Pressure Range
0 to 2,800
Scale Type
Dual
Over-Pressure Limit
25% of Full Scale
Mounting Hardware Included
Yes
Process Connection Gender
Male
Compatible Process Media
Non-Clogging, Non-Corroding
Dry Dampening Feature
Flutterless Pointer with Dampened Movement
Case Construction
Welded Joint
Case Finish
Painted
Secondary Scale Units
kPa
Gauge Case Liquid
None
Includes Mounting Hardware
Yes
Freeze Resistant Movement
No
Includes Vent Plug
No
Non-Sparking
No
Vibration Resistance
Dry Case Vibration-Dampened
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F, -40 Degrees to 65 Degrees C
Dial Face Material
Aluminum
Accuracy Grade
ASME B40.100 Grade A
Pressure Gauge Type
Process Pressure Gauge
Accuracy Scale
Mid-Scale
Sensor Type
Bourdon Tube
Pointer Material
Aluminum
Cleaned for Oxygen Service
No
Sensor Material
Phosphor Bronze
Dial Color
White
Field Fillable
No
Pointer Color
Black
Movement Material
Brass
Includes Calibration Certificate
No
Operating Temperature Range
-40 Degrees to 150 Degrees F
Process Media Temperature - Maximum
150 Degrees F
Operating Temperature - Maximum
150 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa
Compatible with Brand
Universal
Primary Scale Pressure Measurement - Maximum
400 psi
Primary Scale Pressure Measurement - Minimum
0 psi
Operating Temperature - Minimum
-40 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Secondary Scale Pressure Measurement - Maximum
2,800 kPa
Case Liquid
None
NEMA Enclosure Rating
5
IP Rating
IP52

Description

Panel-Mount Pressure Gauge, Nominal Dial Size 3 1/2 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, For Panel Cut-Out Size 3.68 in, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP52, Primary Pressure Range 0 to 400, Dry Dampening Feature Flutterless Pointer with Dampened Movement

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.