Panel-Mount Pressure Gauge, 0 to 400 psi, 6 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PFP1077-DRY-6BF

  • Zoro # G1604292


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFP1077-DRY-6BF
Zoro #
G1604292
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
6 in
Nominal Dial Size
6 in
Manufacturer Warranty Length
5 yr
Bolt Circle Diameter
6.89 in
Case Diameter
6.338 in
Flange Diameter
6 in
Nominal Dial Diameter
6 in

Details

Item
Panel-Mount Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Compressors, Hydraulics, Oil and Gas Industry, Outdoor, Process Conditions, Process Industries, Pumps, Severe Ambient Conditions, Vibration Measurement
Gauge Case Material
304 Stainless Steel
Series
PFP
Lens Material
Polycarbonate
Primary Pressure Range
0 to 400
Primary Scale Units
psi
IP/NEMA Rating
IP66, NEMA 4X
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
Yes
Blowout Safety Back
Yes
Gauge Primary Range Smallest Graduation
10/100
Gauge Primary Range Numbered Graduations
50/400
Includes
Restrictor Screw
Features
Bayonet Style Ring
For Use With
Media Compatible with 316L Stainless Steel
Gauge Special Options
Heavy Duty
Gauge Secondary Range Values
0 to 2800
Case Color
Stainless Steel
Socket Material
316L Stainless Steel
Smallest Graduation
5 psi/50 kPa
Calibration Certificate Included
No
Connection Type
MNPT
Case Material
304 Stainless Steel
Standards
ANSI/ASME, ASME, CRN, EN60529-1 (IEC529-1), ROHS
Pointer Material
Aluminum
Secondary Pressure Range
0 to 2,800
Process Temperature Range
-40 Degrees to 250 Degrees F
Gauge Case Liquid
None
Non-Sparking
No
Pressure Range Type
Pressure
Dial Color
White
Accuracy Scale
Full Scale
Includes Vent Plug
No
Movement Material
304 Stainless Steel
Panel Mount Characteristics
3 0.240 in Dia Holes on 6.89 in Dia Bolt Circle
Pointer Color
Black
Pressure Gauge Type
Industrial Pressure Gauge
Cleaned for Oxygen Service
No
Includes Calibration Certificate
No
Freeze Resistant Movement
No
Process Connection Gender
Male
Includes Mounting Hardware
No
Bezel Mounting Type
Bayonet
Sensor Type
Bourdon Tube
Over-Pressure Limit
25%
Case Construction
Welded Joint
Primary Scale Minor Graduations
10, 100
Dry Dampening Feature
None
Ambient Operating Temperature Range
-40 Degrees to 120 Degrees C, -40 Degrees to 250 Degrees F
Bezel Gasket Material
Buna-N
Primary Scale Numeric Increments
50, 400
Bezel Material
304 Stainless Steel
Mounting Hardware Included
Yes
Secondary Scale Units
kPa
Scale Type
Dual
Field Fillable
Yes
Sensor Material
316L Stainless Steel
Removable Bezel
Yes
Pointer Characteristics
Micrometer Adjustable
Dial Face Material
Aluminum
Compatible Process Media
Oil
Vibration Resistance
Field-Fillable
Accuracy Grade
ASME B40.100 Grade 1A
Operating Temperature Range
-40 Degrees to 200 Degrees F
Process Media Temperature - Maximum
250 Degrees F
NEMA Enclosure Rating
4X
Operating Temperature - Minimum
-40 Degrees F
IP Rating
IP66
Primary Scale Pressure Measurement - Minimum
0 psi
Secondary Scale Pressure Measurement - Maximum
2,800 kPa
Primary Scale Pressure Measurement - Maximum
400 psi
Process Media Temperature - Minimum
-40 Degrees F
Case Liquid
None
Compatible with Brand
Universal
Secondary Scale Pressure Measurement - Minimum
0 kPa
Operating Temperature - Maximum
120 Degrees F

Description

Panel-Mount Pressure Gauge, Nominal Dial Size 6 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Stainless Steel, IP/NEMA Rating IP66, NEMA 4X, Primary Pressure Range 0 to 400, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.