Panel-Mount Pressure Gauge, 0 to 60 psi, 3 1/2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # P9U901457UC

  • Zoro # G6756025


product price:  $9.39
/ea

Key Features

Accuracy
+/-2-1-2%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P9U901457UC
Zoro #
G6756025
UPC #
628311209433
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
3 1/2 in
For Panel Cut-Out Size
3.68 in
Manufacturer Warranty Length
5 yr
Nominal Dial Size
3 1/2 in
Case Depth
1.26 in
Case Diameter
3.976 in
Nominal Dial Diameter
3 1/2 in

Details

Item
Panel-Mount Pressure Gauge
Accuracy
+/-2-1-2%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Compressors, Panels, Water Pressure Testing, Severe Ambient Conditions
Gauge Case Material
Steel
Series
P9U 90
Lens Material
Acrylic
Primary Pressure Range
0 to 60
Primary Scale Units
psi
IP/NEMA Rating
IP52
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
Yes
Blowout Safety Back
No
Smallest Graduation
1 psi/10 kPa
Calibration Certificate Included
No
Case Color
Black
Gauge Special Options
Zero Adjustment Screw
For Use With
Media Compatible with Bronze
Socket Material
Brass
Case Material
Steel
Gauge Secondary Range Values
0 to 410
Gauge Application
U-Clamp
Standards
ANSI/ASME, ASME, CRN
Connection Type
MNPT
Pointer Material
Aluminum
Scale Type
Dual
Dry Dampening Feature
None
Pressure Range Type
Pressure
Sensor Type
Bourdon Tube
Cleaned for Oxygen Service
No
Process Connection Gender
Male
Secondary Scale Units
kPa
Accuracy Scale
Mid-Scale
Freeze Resistant Movement
No
Compatible Process Media
Non-Clogging, Non-Corroding
Over-Pressure Limit
25% of Full Scale
Gauge Case Liquid
None
Dial Color
White
Non-Sparking
No
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F, -40 Degrees to 65 Degrees C
Process Temperature Range
-40 Degrees to 150 Degrees F
Includes Vent Plug
No
Removable Bezel
No
Accuracy Grade
ASME B40.100 Grade A
Dial Face Material
Aluminum
Pressure Gauge Type
Process Pressure Gauge
Includes Mounting Hardware
Yes
Case Finish
Painted
Secondary Pressure Range
0 to 410
Vibration Resistance
None
Sensor Material
Phosphor Bronze
Case Construction
Welded Joint
Mounting Hardware Included
Yes
Movement Material
Brass
Field Fillable
No
Includes Calibration Certificate
No
Pointer Color
Black
Operating Temperature Range
-40 Degrees to 150 Degrees F
Secondary Scale Pressure Measurement - Maximum
410 kPa
NEMA Enclosure Rating
5
Primary Scale Pressure Measurement - Minimum
0 psi
Case Liquid
None
Process Media Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
150 Degrees F
Compatible with Brand
Universal
Process Media Temperature - Maximum
150 Degrees F
Primary Scale Pressure Measurement - Maximum
60 psi
Secondary Scale Pressure Measurement - Minimum
0 kPa
IP Rating
IP52
Operating Temperature - Minimum
-40 Degrees F

Description

Panel-Mount Pressure Gauge, Nominal Dial Size 3 1/2 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, For Panel Cut-Out Size 3.68 in, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP52, Primary Pressure Range 0 to 60, Dry Dampening Feature None, Vibration Resistance None, Dial Color White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.