Panel-Mount Pressure Gauge, 0 to 60 psi, 4 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PFP710-DRY-45BF

  • Zoro # G7558137


product price: $72.35
/ea

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFP710-DRY-45BF
Zoro #
G7558137
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 1/2 in
Bolt Circle Diameter
5.4 in
Case Depth
2.15 in
Nominal Dial Size
4 1/2 in
Manufacturer Warranty Length
5 yr
Case Diameter
4.76 in
Flange Diameter
4.5 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Panel-Mount Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Compressors, Hydraulics, Oil and Gas Industry, Outdoor, Process Conditions, Process Industries, Pumps, Severe Ambient Conditions, Vibration Measurement
Gauge Case Material
304 Stainless Steel
Series
PFP
Lens Material
Polycarbonate
Primary Pressure Range
0 to 60
Primary Scale Units
psi
IP/NEMA Rating
IP66, NEMA 4X
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
Yes
Blowout Safety Back
Yes
Calibration Certificate Included
No
Case Material
304 Stainless Steel
Includes
Restrictor Screw
Connection Location
Bottom
Gauge Secondary Range Values
0 to 410
Case Color
Stainless Steel
Socket Material
316L Stainless Steel
Standards
ANSI/ASME, ASME, CRN, EN60529-1 (IEC529-1), ROHS
Connection Type
MNPT
Field Fillable
Yes
Bezel Mounting Type
Bayonet
Bezel Gasket Material
Buna-N
Includes Calibration Certificate
No
Pointer Color
Black
Removable Bezel
Yes
Secondary Pressure Range
0 to 410
Movement Material
304 Stainless Steel
Accuracy Grade
ASME B40.100 Grade 1A
Cleaned for Oxygen Service
No
Scale Type
Dual
Mounting Hardware Included
Yes
Non-Sparking
No
Compatible Process Media
Oil
Pointer Material
Aluminum
Dial Face Material
Aluminum
Pressure Range Type
Pressure
Includes Mounting Hardware
No
Process Temperature Range
-40 Degrees to 250 Degrees F
Bezel Material
304 Stainless Steel
Freeze Resistant Movement
No
Sensor Material
316L Stainless Steel
Vibration Resistance
Field-Fillable
Sensor Type
Bourdon Tube
Case Construction
Welded Joint
Process Connection Gender
Male
Panel Mount Characteristics
3 0.197 in Dia Holes on 5.40 in Dia Bolt Circle
Accuracy Scale
Full Scale
Dial Color
White
Dry Dampening Feature
None
Gauge Case Liquid
None
Pressure Gauge Type
Industrial Pressure Gauge
Primary Scale Numeric Increments
10, 50
Over-Pressure Limit
25%
Primary Scale Minor Graduations
2, 10
Pointer Characteristics
Micrometer Adjustable
Secondary Scale Units
kPa
Includes Vent Plug
Yes
Ambient Operating Temperature Range
-40 Degrees to 120 Degrees C, -40 Degrees to 250 Degrees F
Operating Temperature - Maximum
120 Degrees F
Secondary Scale Pressure Measurement - Maximum
410 kPa
Case Liquid
None
Process Media Temperature - Minimum
-40 Degrees F
NEMA Enclosure Rating
4X
Primary Scale Pressure Measurement - Maximum
60 psi
Process Media Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa
Primary Scale Pressure Measurement - Minimum
0 psi
IP Rating
IP66
Compatible with Brand
Universal

Description

Panel-Mount Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Stainless Steel, IP/NEMA Rating IP66, NEMA 4X, Primary Pressure Range 0 to 60, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products