Panel-Mount Pressure Gauge, 0 to 600 psi, 2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # PFQ2494-DRY-2FF

  • Zoro # G1605281


product price:  $13.19
/ea

Key Features

Accuracy
+/-2.5%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PFQ2494-DRY-2FF
Zoro #
G1605281
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 in
Nominal Dial Size
2 in
Case Diameter
2.445 in
Flange Diameter
2 in
Case Depth
0.772 in
Manufacturer Warranty Length
5 yr
Nominal Dial Diameter
2 in

Details

Item
Panel-Mount Pressure Gauge
Accuracy
+/-2.5%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Compressors, Hydraulics, Machinery, Motors, Pneumatics, Pumps
Gauge Case Material
304 Stainless Steel
Series
PFQ
Lens Material
Polycarbonate
Primary Pressure Range
0 to 600
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
Yes
Blowout Safety Back
No
For Use With
Media Compatible with Bronze
Features
Ring Terminal
Gauge Secondary Range Values
0 to 4140
Calibration Certificate Included
No
Case Color
Metallic
Gauge Primary Range Smallest Graduation
50/500
Smallest Graduation
10 psi/100 kPa
Standards
ASME, CRN
Gauge Special Options
Heavy Duty
Connection Type
MNPT
Case Material
304 Stainless Steel
Gauge Primary Range Numbered Graduations
100/1000
Socket Material
Brass
Gauge Case Liquid
None
Field Fillable
Yes
Dial Face Material
Aluminum
Process Temperature Range
-40 Degrees to 200 Degrees F
Sensor Type
Bourdon Tube
Freeze Resistant Movement
No
Pressure Range Type
Pressure
Sensor Material
Phosphor Bronze
Removable Bezel
Yes
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F (-40 Degrees to 93 Degrees C)
Accuracy Scale
Full Scale
Compatible Process Media
Air, Water
Includes Vent Plug
Yes
Pointer Material
Aluminum
Non-Sparking
No
Bezel Mounting Type
Crimped
Pointer Color
Black
Movement Material
Brass OT59
Dry Dampening Feature
None
Cleaned for Oxygen Service
No
Includes Calibration Certificate
No
Bezel Material
304 Stainless Steel
Pressure Gauge Type
Industrial Pressure Gauge
Secondary Scale Units
kPa
Case Construction
Welded Joint
Secondary Pressure Range
0 to 4140
Bezel Gasket Material
Silicone
Includes Mounting Hardware
No
Scale Type
Dual
Vibration Resistance
Field-Fillable
Process Connection Gender
Male
Over-Pressure Limit
25%
Dial Color
White
Operating Temperature Range
-40 Degrees to 200 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
NEMA Enclosure Rating
4
IP Rating
IP65
Case Liquid
None
Operating Temperature - Maximum
200 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Secondary Scale Pressure Measurement - Maximum
4,140 kPa
Process Media Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Compatible with Brand
Universal
Secondary Scale Pressure Measurement - Minimum
0 kPa
Primary Scale Pressure Measurement - Maximum
600 psi

Description

Panel-Mount Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-2.5 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Center Back, Case Color Metallic, IP/NEMA Rating IP65, Primary Pressure Range 0 to 600, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.