Panel-Mount Vacuum Gauge, 30 to 0 psi, 2 1/2 in Dial, 1/4 in NPT, Center Back Location
Mfr # PFQ900-DRY-25FF
Zoro # G1605309
product price:Â $14.19
/eaKey Features
Accuracy
+/-1.5%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PFQ900-DRY-25FF
Zoro #
G1605309
UPC #
-
Country of Origin
China
Dimensions
Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Manufacturer Warranty Length
5 yr
Flange Diameter
2.5 in
Case Depth
0.772 in
Bolt Circle Diameter
2.898 in
Nominal Dial Size
2 1/2 in
Case Diameter
2.445 in
Nominal Dial Diameter
2 1/2 in
Description
Panel-Mount Vacuum Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-1.5 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Center Back, Case Color Metallic, IP/NEMA Rating IP65, Primary Pressure Range 30 to 0, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.