Panel-Mount Vacuum Gauge, 30 to 0 psi, 2 in Dial, 1/8 in NPT, Center Back Location

  • Mfr # P9U901424UC

  • Zoro # G1605360


product price:  $10.39
/ea

Key Features

Accuracy
+/-2-1-2%
Process Connection Location
Center Back
Process Connection Size
1/8 in
Process Connection Type
NPT
Dial Size (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P9U901424UC
Zoro #
G1605360
UPC #
628311209105
Country of Origin
China

Dimensions

Process Connection Size
1/8 in
Dial Size (In.)
2 in
Nominal Dial Size
2 in
For Panel Cut-Out Size
2.11 in
Case Diameter
2.271 in
Case Depth
1.145 in
Manufacturer Warranty Length
5 yr
Nominal Dial Diameter
2 in

Details

Item
Panel-Mount Vacuum Gauge
Accuracy
+/-2-1-2%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Compressors, Panels, Water Pressure Testing, Severe Ambient Conditions
Gauge Case Material
Steel
Series
P9U 90
Lens Material
Acrylic
Primary Pressure Range
30 to 0
Primary Scale Units
in Hg
IP/NEMA Rating
IP52
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
Yes
Blowout Safety Back
No
Calibration Certificate Included
No
Connection Type
MNPT
For Use With
Media Compatible with Bronze
Gauge Primary Range Numbered Graduations
5/20
Gauge Application
U-Clamp
Standards
ANSI/ASME, ASME, CRN
Smallest Graduation
0.5 in Hg/2 kPa
Gauge Primary Range Smallest Graduation
1/10
Socket Material
Brass
Case Material
Steel
Gauge Secondary Range Values
-100 to 0
Gauge Special Options
Zero Adjustment Screw
Case Color
Black
Vibration Resistance
None
Secondary Scale Units
kPa
Dial Color
White
Includes Calibration Certificate
No
Gauge Case Liquid
None
Pointer Material
Aluminum
Case Finish
Painted
Includes Mounting Hardware
Yes
Cleaned for Oxygen Service
No
Includes Vent Plug
No
Pointer Color
Black
Sensor Type
Bourdon Tube
Dial Face Material
Aluminum
Field Fillable
No
Movement Material
Brass
Case Construction
Welded Joint
Process Temperature Range
-40 Degrees to 150 Degrees F
Accuracy Grade
ASME B40.100 Grade A
Over-Pressure Limit
25%
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Freeze Resistant Movement
No
Secondary Pressure Range
-101 to 0
Scale Type
Dual
Pressure Range Type
Vacuum
Dry Dampening Feature
None
Mounting Hardware Included
Yes
Non-Sparking
No
Compatible Process Media
Non-Clogging, Non-Corroding
Removable Bezel
No
Sensor Material
Bronze
Process Connection Gender
Male
Pressure Gauge Type
Process Pressure Gauge
Accuracy Scale
Mid-Scale
Operating Temperature Range
-40 Degrees to 150 Degrees F
Primary Scale Vacuum Measurement - Minimum
0 in Hg
Operating Temperature - Minimum
-40 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa
Process Media Temperature - Maximum
150 Degrees F
Compatible with Brand
Universal
Secondary Scale Pressure Measurement - Maximum
-100 kPa
Case Liquid
None
IP Rating
IP52
Primary Scale Pressure Measurement - Maximum
-30 in Hg
Process Media Temperature - Minimum
-40 Degrees F
Secondary Scale Vacuum Measurement - Minimum
-101 kPa
Secondary Scale Vacuum Measurement - Maximum
0 kPa
NEMA Enclosure Rating
5
Operating Temperature - Maximum
150 Degrees F
Primary Scale Pressure Measurement - Minimum
0 in Hg
Primary Scale Vacuum Measurement - Maximum
30 in Hg

Description

Panel-Mount Vacuum Gauge, Nominal Dial Size 2 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/8 in, Field Fillable No, For Panel Cut-Out Size 2.11 in, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP52, Primary Pressure Range 30 to 0, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Process Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.