Panel-Mount Vacuum Gauge, 30 to 0 psi, 4 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PFP700-DRY-45BF

  • Zoro # G7558243


product price: $74.39
/ea

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFP700-DRY-45BF
Zoro #
G7558243
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 1/2 in
Nominal Dial Size
4 1/2 in
Manufacturer Warranty Length
5 yr
Flange Diameter
4.5 in
Case Depth
2.15 in
Bolt Circle Diameter
5.4 in
Case Diameter
4.76 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Panel-Mount Vacuum Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Compressors, Hydraulics, Oil and Gas Industry, Outdoor, Process Conditions, Process Industries, Pumps, Severe Ambient Conditions, Vibration Measurement
Gauge Case Material
304 Stainless Steel
Series
PFP
Lens Material
Polycarbonate
Primary Pressure Range
30 to 0
Primary Scale Units
in Hg
IP/NEMA Rating
IP66, NEMA 4X
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
Yes
Blowout Safety Back
Yes
Socket Material
316L Stainless Steel
Case Material
304 Stainless Steel
Connection Location
Bottom
Calibration Certificate Included
No
Gauge Secondary Range Values
-100 to 0
Case Color
Stainless Steel
Smallest Graduation
0.5 in Hg/1 kPa
Includes
Restrictor Screw
Standards
ANSI/ASME, ASME, CRN, EN60529-1 (IEC529-1), ROHS
Connection Type
MNPT
Gauge Case Liquid
None
Secondary Pressure Range
-101 to 0
Non-Sparking
No
Primary Scale Minor Graduations
1, 5
Case Construction
Welded Joint
Removable Bezel
Yes
Over-Pressure Limit
25%
Cleaned for Oxygen Service
No
Dial Face Material
Aluminum
Bezel Gasket Material
Buna-N
Process Connection Gender
Male
Bezel Material
304 Stainless Steel
Sensor Type
Bourdon Tube
Primary Scale Numeric Increments
5, 10
Scale Type
Dual
Pointer Material
Aluminum
Dry Dampening Feature
None
Bezel Mounting Type
Bayonet
Pressure Range Type
Vacuum
Movement Material
304 Stainless Steel
Sensor Material
316L Stainless Steel
Dial Color
White
Includes Calibration Certificate
No
Accuracy Scale
Full Scale
Accuracy Grade
ASME B40.100 Grade 1A
Secondary Scale Units
kPa
Includes Mounting Hardware
No
Freeze Resistant Movement
No
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F
Field Fillable
Yes
Includes Vent Plug
Yes
Pointer Color
Black
Mounting Hardware Included
Yes
Compatible Process Media
Oil
Vibration Resistance
Field-Fillable
Process Temperature Range
-40 Degrees to 200 Degrees F
Pointer Characteristics
Micrometer Adjustable
Panel Mount Characteristics
3 0.197 in Dia Holes on 5.40 in Dia Bolt Circle
Pressure Gauge Type
Industrial Pressure Gauge
IP Rating
IP66
Secondary Scale Pressure Measurement - Maximum
-100 kPa
Primary Scale Pressure Measurement - Minimum
0 in Hg
Operating Temperature - Maximum
200 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Secondary Scale Vacuum Measurement - Maximum
0 kPa
Secondary Scale Vacuum Measurement - Minimum
-101 kPa
Compatible with Brand
Universal
Primary Scale Pressure Measurement - Maximum
-30 in Hg
Operating Temperature - Minimum
-40 Degrees F
Primary Scale Vacuum Measurement - Maximum
30 in Hg
Primary Scale Vacuum Measurement - Minimum
0 in Hg
Case Liquid
None
Process Media Temperature - Maximum
200 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa
NEMA Enclosure Rating
4X

Description

Panel-Mount Vacuum Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Stainless Steel, IP/NEMA Rating IP66, NEMA 4X, Primary Pressure Range 30 to 0, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products