Zoro Homepage

Pressure Differential Gauge

  • Mfr # PFD40406

  • Zoro # G916087246


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-2% of Full Scale
Process Connection Type
NPTF
Process Connection Size
1/8 in
Series
PFD
Process Connection Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFD40406
Zoro #
G916087246
UPC #
628311150162
Country of Origin
China

Dimensions

Process Connection Size
1/8 in
Nominal Dial Size
4 in
Case Diameter
4 11/16 in
For Panel Cut-Out Size
4.4 in
Case Depth
2.47 in
Manufacturer Warranty Length
5 yr
For Panel Cutout Diameter
4.4 in

Details

Item
Differential Pressure Gauge
Accuracy
+/-2% of Full Scale
Process Connection Type
NPTF
Series
PFD
Process Connection Gender
Female
Process Connection Location
Center Back, Side
Housing Material
Aluminum
Sensor Type
Diaphragm
Operating Temperature - Maximum
140 Degrees F
Includes Mounting Hardware
Yes
Bezel Material
Aluminum
Pressure Measurement - Maximum
250 Pa
Pointer Color
Black
Case Finish
Die Cast
Adjustable Set Points
Yes
Case Material
Aluminum
Non-Sparking
No
Bezel Mounting Type
Threaded
Gauge Case Material
Aluminum
IP Rating
IP67
Lens Material
Polycarbonate
Removable Bezel
Yes
Standards
CE, RoHS
Operating Temperature - Minimum
-40 Degrees F
Dial Face Material
Aluminum
Panel-Mountable
Yes
Socket Material
Die Cast Aluminum
Mounting Hardware Included
(3) Mounting Adapters with Screws
Accuracy Grade
NIST
Pressure Measurement - Minimum
-250 Pa
Includes Calibration Certificate
NIST with Data
Includes
(3) Mounting Adapters with Screws
Process Media Temperature - Maximum
140 Degrees F
Sensor Material
Silicone
Working Static Pressure - Maximum
14.5 psi
Process Media Temperature - Minimum
-40 Degrees F
NEMA Enclosure Rating
6
Product Type
Differential Pressure Gauge

Description

Pressure Differential Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.