Zoro Homepage

Pressure Differential Gauge

  • Mfr # PFD40501

  • Zoro # G116087299


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-2% of Full Scale
Process Connection Type
NPTF
Process Connection Size
1/8 in
Series
PFD
Process Connection Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFD40501
Zoro #
G116087299
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/8 in
Nominal Dial Size
4 in
Case Depth
2.47 in
For Panel Cut-Out Size
4.4 in
Case Diameter
4 11/16 in
Manufacturer Warranty Length
5 yr
For Panel Cutout Diameter
4.4 in

Details

Item
Differential Pressure Gauge
Accuracy
+/-2% of Full Scale
Process Connection Type
NPTF
Series
PFD
Process Connection Gender
Female
Process Connection Location
Center Back, Side
Housing Material
Aluminum
Sensor Type
Diaphragm
Case Finish
Die Cast
IP Rating
IP67
Operating Temperature - Minimum
-40 Degrees F
Adjustable Set Points
Yes
Socket Material
Die Cast Aluminum
Includes Mounting Hardware
Yes
Pressure Measurement - Maximum
1 kPa
Mounting Hardware Included
(3) Mounting Adapters with Screws
Gauge Case Material
Aluminum
Case Material
Aluminum
Removable Bezel
Yes
Standards
CE, RoHS
Lens Material
Polycarbonate
Includes
(3) Mounting Adapters with Screws
Non-Sparking
No
Pointer Color
Black
Pressure Measurement - Minimum
0 kPa
Dial Face Material
Aluminum
Accuracy Grade
NIST
Bezel Material
Aluminum
Panel-Mountable
Yes
Bezel Mounting Type
Threaded
Includes Calibration Certificate
NIST with Data
Operating Temperature - Maximum
140 Degrees F
NEMA Enclosure Rating
6
Working Static Pressure - Maximum
14.5 psi
Process Media Temperature - Maximum
140 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Product Type
Differential Pressure Gauge
Sensor Material
Silicone

Description

Pressure Differential Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.