Shop All Pressure Gauges
Winters
Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Steel, Black
Mfr # PEM290LF
Zoro # G9756503
original price:
$13.35
10% off
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in NPT
- For Use With Air Compressors, Air Conditioning, Heating, Plumbing, Pneumatic, Water Tanks
- Gauge Application General Purpose Gauge for Plumbing, Heating, Air Conditioning, Pneumatic, Hydraulic, Water Tanks, Air Compressors, OEM
- Accuracy +/-3-2-3%
Product Information
- Brand Winters
- MFR # PEM290LF
- Zoro # G9756503
- UPC # 628311202700
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Length | 3.189" |
Diameter | 2.488" |
Dial Size (In.) | 2-1/2 |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 2 1/2 in |
Manufacturers Warranty Length | 5 yr |
Case Depth | 1.102 in |
Manufacturer Warranty Length | 5 yr |
Nominal Dial Size | 2 1/2 in |
Process Connection Size | 1/4 in |
Case Diameter | 2 61/125 in |
Details
Description
Gauge, Pressure, 2-1/2 In., 30 In. Hg Vac/kPa, Accuracy +/-3-2-3 Percent, Case Material Steel, Case Color Black, Socket Material Brass, Tube Material Lead Free Phosphor Bronze, Lens Material Polycarbonate, Ring Material Chrome Plated Steel, Operating Temp. Range -40 Degrees to 150 Degrees F, Characteristics Lead Free Wetted Parts, Friction Bezel Ring, Black Steel Case, CRN Registered
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02L400#)
- TRANSFORMING TECHNOLOGIES Wrist Strap Set, Black, 6', 4mm Blue Fabric Band (WB1637)
- PINPOINT Pro-Series Non-Contact Infrared Thermometer (PI200489)
- B&K PRECISION Power Supply, DC, Triple Out, 0-24 and 5V (1652)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Steel, Black (PEM215LF)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Steel, Black (PEM214LF)
- WINTERS Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Steel, Black (PEM213LF)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Black (P3S6014)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Black (P3S6011)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Steel, Black (PEM224LF)
- ASHCROFT Panel Mount Pressure Gauge (20W1001TH 01B XUCZG 160#)
- Winters Pressure Gauges