Winters
Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Black
Mfr # PPC5085-G-SG.
Zoro # G6756138
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in NPT
- For Use With Brass, Industrial Applications, Media Compatible with Copper Alloy
- Range 0 to 160 psi
- Accuracy +/-0.5%
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B&K PRECISION DC Power Supply, 0-30 Volts, 0-3 Amps (1735A)
- J.W. WINCO GN743-11-M16X1.5-A Oil Sight Glass (743-11-M16X1.5-A)
- AMERICAN GRANBY American Granby ILPG30025-4LNL Lead Free Liquid Filled Pressure Gauge (ILPG30025-4LNL)
- DWYER INSTRUMENTS Digital Vacuum Gauge, 3" Dial Size, Black (DPGW-00)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Steel, Black (PEM223LF)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Silver (PFQ2492-DRY-2FF)
- WINTERS Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Steel, Black (PEM213LF)
- WINTERS Npt 316 Ss Syphon, Schedule 40, 1/2" (SSP557)
- WINTERS Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Silver (PFQ775-DRY)
- WINTERS Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Steel, Black (PEM1403LF)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Black (PEM202)
- Winters Pressure Gauges