Pressure Gauge, 0 to 200 psi, 2 1/2 in Dial, 1 1/2 in Tri-Clamp, Bottom Location

  • Mfr # PSQ15806

  • Zoro # G1615109


product price:  $126.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.50%
Process Connection Location
Bottom
Process Connection Size
1 1/2 in
Process Connection Type
Tri-Clamp
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PSQ15806
Zoro #
G1615109
UPC #
628311263107
Country of Origin
China

Dimensions

Process Connection Size
1 1/2 in
Dial Size (In.)
2 1/2 in
Manufacturer Warranty Length
5 yr
Case Diameter
63.6 mm
Nominal Dial Size
2 1/2 in
Case Depth
32.4 mm
Nominal Dial Diameter
2 1/2 in

Details

Item
Pressure Gauge
Accuracy
+/-1.50%
Process Connection Location
Bottom
Process Connection Type
Tri-Clamp
Application
Beverage
Gauge Case Material
304 Stainless Steel
Series
PSQ
Lens Material
Polycarbonate
Primary Pressure Range
0 to 200
Primary Scale Units
psi
IP/NEMA Rating
IP65, NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Blowout Safety Back
No
Case Color
Metallic
Gauge Primary Range Smallest Graduation
10/100
Gauge Secondary Range Values
0 to 14
Smallest Graduation
2 psi/20 kPa
Gauge Filled With
Glycerin
Features
3-A Dairy Approved Materials, Electro Polished Finish
Calibration Certificate Included
No
For Use With
Media Compatible with 316L Stainless Steel
Case Material
304 Stainless Steel
Gauge Special Options
Heavy Duty
Gauge Primary Range Numbered Graduations
50/200
Socket Material
316 Stainless Steel
Standards
3A 74-06 Certified, CRN Registered, RoHS
Connection Type
Triclamp
Over-Pressure Limit
25%
Primary Scale Minor Graduations
10, 100
Adjustable Pointer
Adjustable Micrometer Pointer
Secondary Scale Units
bar
Field Fillable
Yes
Gauge Case Liquid
Glycerin
Bezel Material
304 Stainless Steel
Sensor Material
316L Stainless Steel
Case Finish
Polished
Primary Scale Numeric Increments
50, 200
Secondary Pressure Range
0 to 14
Ambient Operating Temperature Range
40 Degrees to 150 Degrees F
Secondary Pressure Scale Color
Red
Process Temperature Range
0 Degrees to 250 Degrees F
Pointer Characteristics
Adjustable Micrometer Pointer
Compatible Process Media
Air, Beverage, Dairy, Food, Gas, Liquid, Pasty or Powdery Media
Dial Face Material
Aluminum
Sensor Type
Bourdon Tube
Includes Calibration Certificate
No
Movement Material
304 Stainless Steel
Includes Vent Plug
No
Dial Color
White
Dry Dampening Feature
None
Cleaned for Oxygen Service
No
Pressure Gauge Type
Sanitary Pressure Gauge
Freeze Resistant Movement
No
Vibration Resistance
Liquid-Filled
Removable Bezel
No
Pressure Range Type
Pressure
Operating Temperature Range
40 Degrees to 150 Degrees F
Secondary Scale Color
Red
Operating Temperature - Minimum
40 Degrees F
IP Rating
IP65
Operating Temperature - Maximum
150 Degrees F
Primary Scale Vacuum Measurement - Minimum
0 psi
Secondary Scale Pressure Measurement - Minimum
0 bar
Process Media Temperature - Minimum
0 Degrees F
Case Liquid
Glycerin
Process Media Temperature - Maximum
250 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Resistance Properties
Corrosion Resistant, Dust Resistant, Water Resistant
Secondary Scale Pressure Measurement - Maximum
14 bar
Primary Scale Vacuum Measurement - Maximum
200 psi
NEMA Enclosure Rating
4X
Primary Scale Pressure Measurement - Maximum
200 psi

Description

Pressure Gauge,2-1/2" Dial Size,Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.