Shop All Pressure Gauges
Winters
Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Steel, Black
Mfr # PEM199LF
Zoro # G9756582
original price:
$8.89
10% off
new price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in NPT
- For Use With Air Compressors, Air Conditioning, Heating, Plumbing, Pneumatic, Water Tanks
- Gauge Application General Purpose Gauge for Plumbing, Heating, Air Conditioning, Pneumatic, Hydraulic, Water Tanks, Air Compressors, OEM
- Accuracy +/-3-2-3%
Product Information
- Brand Winters
- MFR # PEM199LF
- Zoro # G9756582
- UPC # 628311202427
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Length | 2.992" |
Diameter | 2.190" |
Dial Size (In.) | 2 |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 2 in |
Manufacturers Warranty Length | 5 yr |
Nominal Dial Size | 2 in |
Manufacturer Warranty Length | 5 yr |
Process Connection Size | 1/4 in |
Case Depth | 1.161 in |
Case Diameter | 2 19/100 in |
Details
Description
Gauge,Pressure,2in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bimetal Thermom, 5 In Dial, 0 to 250F (1NGD1)
- TAYLOR PRECISION PRODUCTS Splash 'N' Drop Timer (5863)
- ASHCROFT Pressure Gauge (451209SD04L200#)
- DWYER MAGNEHELIC 0-2IN-H2O PRESSURE GAUGE (2002C)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Steel, Black (PEM203LF)
- WINTERS Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Steel, Black (PEM136LF)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Steel, Black (PEM204LF)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Black (PEM202)
- WINTERS Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Silver (PFQ902-DRY-25FF)
- WINTERS Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Black (PEM292)
- PIC GAUGES Pressure Gauge, 0 to 600 psi, 1/8 in MNPT, Stainless Steel, Silver (201L-208K)
- Winters Pressure Gauges