Shop WINTERS

Lead-Free Pressure Gauge, 0 to 300 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PFQ807LF
  • Zoro # G6222982

product price: 
$
25.49
/ea

Key Features

Accuracy
+/-1.50%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PFQ807LF
Zoro #
G6222982
UPC #
628311266146
Country of Origin
China
Item
Lead-Free Pressure Gauge
Accuracy
+/-1.50%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Compressors, Hydraulics, Machinery, Motors, Pneumatics, Pumps
Gauge Case Material
304 Stainless Steel
Series
PFQ-LF
Lens Material
Plastic
Primary Pressure Range
0 to 300
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Characteristics
Crimp-On Bezel, CRN Registered, Pulsation Resistant, Restricted Orifice
Gauge Filled With
Glycerin
Calibration Certificate Included
No
Gauge Special Options
Restricted Orifice
Case Color
Metallic
Gauge Application
Ideal for Pumps, Compressors, Hydraulic Presses, Machinery, Pneumatic Equipment and Motors in Harsh Environments
Socket Material
Lead Free Brass
Case Material
304 Stainless Steel
NSF Certified
Yes
Wetted Materials
Brass / Bronze
Standards
ASME, CRN
Connection Type
MNPT
Cleaned for Oxygen Service
No
Bezel Gasket Material
Silicone
Bezel Mounting Type
Crimped
Over-Pressure Limit
25%
Secondary Pressure Range
0 to 2,100
Scale Type
Dual
Gauge Case Liquid
Glycerin
Freeze Resistant Movement
No
Pressure Gauge Type
Lead-Free Pressure Gauge
Secondary Scale Units
kPa
Process Connection Gender
Male
Case Construction
Welded Joint
Sensor Material
Phosphor Bronze
Includes Calibration Certificate
No
Non-Sparking
No
Process Temperature Range
-4 Degrees to 150 Degrees F
Ambient Operating Temperature Range
-4 Degrees to 150 Degrees F (-20 Degrees to 65 Degrees C)
Pointer Material
Aluminum
Field Fillable
No
Bezel Material
304 Stainless Steel
Dial Color
White
Dial Face Material
Aluminum
Accuracy Scale
Full Scale
Movement Material
Stainless Steel
Pressure Range Type
Pressure
Vibration Resistance
Liquid-Filled
Removable Bezel
Yes
Sensor Type
Bourdon Tube
Includes Mounting Hardware
No
Includes Vent Plug
Yes
Pointer Color
Black
Dry Dampening Feature
None
Maximum Pressure
300
Operating Temperature Range
-4 Degrees to 150 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Maximum
150 Degrees F
Case Liquid
Glycerin
Secondary Scale Pressure Measurement - Minimum
0 kPa
Operating Temperature - Maximum
150 Degrees F
Operating Temperature - Minimum
-4 Degrees F
Process Media Temperature - Minimum
-4 Degrees F
NEMA Enclosure Rating
4
Primary Scale Pressure Measurement - Maximum
300 psi
Compatible with Brand
Universal
Secondary Scale Pressure Measurement - Maximum
2,100 kPa
IP Rating
IP65

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Manufacturer Warranty Length
5 yr
Case Diameter
60 mm
Case Depth
0.97 mm
Nominal Dial Size
2 1/2 in
Nominal Dial Diameter
2 1/2 in

Description

Lead-Free Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-1.50 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating IP65, Primary Pressure Range 0 to 300, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Lead-Free Pressure Gauge

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.