Winters
Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Silver
Mfr # PCT327
Zoro # G1604371
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in NPT
- For Use With Media Compatible with Bronze
- Accuracy +/-1.0%
- Application Commercial
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACEABLE Stopwatch, 23:59:59 Timing Range (1042)
- REED INSTRUMENTS Temperature and Humidity Datalogger, -40 to 158°F (-40 to 70°C), 0-100%RH (R6030)
- EXTECH Process Calibrator, Current, 24 mA (PRC10)
- PCE INSTRUMENTS Digital Precision Thermometer, 1-Channel Temperature Recorder (PCE-HPT 1)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/8 in MNPT, Black (P9U901426UC)
- WINTERS Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Silver (PFQ2486-DRY-2FF)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/8 in MNPT, Steel, Black (PEM1408LF)
- WINTERS Snubber, Lead Free, 0 to 10,000 psi, Brass (SSN515LF)
- WINTERS Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Black (PEM292)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Black (PCC604C)
- ASHCROFT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (351009SW02LXLLV/30)
- Winters Pressure Gauges