Pressure Gauge, 0 to 600 psi, 4 1/2 in Dial, 1/4 in NPT Bottom Location

  • Mfr # PCT331LF

  • Zoro # G9757054


product price:  $35.39
/ea

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in NPT
Dial Size (In.)
4 1/2 in
Gauge Case Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCT331LF
Zoro #
G9757054
UPC #
628311250152
Country of Origin
China

Dimensions

Process Connection Size
1/4 in NPT
Dial Size (In.)
4 1/2 in
Nominal Dial Size
4 1/2 in
Case Diameter
5.9 in
Manufacturer Warranty Length
5 yr

Details

Item
Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Gauge Case Material
304 Stainless Steel
Series
PCT-LF
Lens Material
Acrylic
Primary Pressure Range
0 to 600
Primary Scale Units
psi
Liquid-Filled Case
No
Panel-Mountable
No
For Use With
Most Commercial Air, Steam Services, Water
Gauge Special Options
Zero Adjustment Screw
Gauge Application
Most Commercial Air, Water and Steam Services (with Syphon)
Characteristics
CRN Registered, Zero Adjustment Screw
Case Color
Silver
Required Gauge Adapter
No
Calibration Certificate Included
No
Socket Material
Brass
Case Material
304 Stainless Steel
Pressure Range
0 to 600 psi/kPa
NSF Certified
Yes
Connection Type
MNPT
Standards
CRN Registered
Wetted Materials
Brass / Bronze
Sensor Material
Bronze
Maximum Pressure
600
Pressure Range Type
Pressure Gauge
Operating Temperature Range
-40 Degrees to 200 Degrees F

Description

Pressure Gauge, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Lens Material Acrylic, Socket Material Brass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.