Process 0-300 psi/Kpa 1/2" Npt St/St, 4 1/2 in Dial, 1/2 in NPT Bottom Location
Mfr # PPC5067
Zoro # G9553638
product price: $98.19
/ea
Free Shipping & Returns
Key Features
Accuracy
+/- 0.5%
Process Connection Location
Bottom
Process Connection Size
1/2 in NPT
Dial Size (In.)
4 1/2 in
Gauge Case Material
Phenolic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PPC5067
Zoro #
G9553638
UPC #
628311222524
Country of Origin
Taiwan, Province of China
Dimensions
Process Connection Size
1/2 in NPT
Dial Size (In.)
4 1/2 in
Case Diameter
5.835 in
Details
Item
Process 0-300 psi/Kpa 1/2" Npt St/St
Accuracy
+/- 0.5%
Process Connection Location
Bottom
Gauge Case Material
Phenolic
Gauge Application
Ideally Suited for Process, Chemical, Petroleum and Power Industries, Processes where Pulsation and Vibration Exist
Pressure Range
0 to 300 psi/kPa
Maximum Pressure
300
Description
Process 0-300 psi/Kpa 1/2 In. Npt St/St
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.