Process Compound Gauge, 30 to 0 to 30 psi, 4 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PPC5131R1WBG

  • Zoro # G6630467


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPC5131R1WBG
Zoro #
G6630467
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 1/2 in
Nominal Dial Size
4 1/2 in
Case Depth
3.4 in
Case Diameter
5.835 in
Bolt Circle Diameter
5.39 in
Manufacturer Warranty Length
5 yr
Nominal Dial Diameter
4 1/2 in

Details

Item
Process Compound Gauge
Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Chemical Industries, Highly Corrosive, Oil and Gas Industry, Power Industries, Process Industries
Gauge Case Material
Phenolic
Series
PPC
Lens Material
Polycarbonate
Primary Pressure Range
30 to 0 to 30
Primary Scale Units
in Hg/psi
IP/NEMA Rating
IP65
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
Yes
Calibration Certificate Included
No
Gauge Special Options
IP65 Protection Rating
Gauge Application
Ideally Suited for Process, Chemical, Petroleum and Power Industries, Processes where Pulsation and Vibration Exist
For Use With
Chemical, Petroleum and Power Industries, Non-Clogging Corrosive Media
Includes
Glow-In-The-Dark White Dial, Micrometer Adjustable Pointer, Solid Front Case
Case Color
Black
Characteristics
Field Liquid Fillable, Micrometer Adjustable Pointer, Under/Overload Stops
Case Material
Phenolic
Socket Material
316L Stainless Steel
Standards
ASME, CRN, RoHS
Connection Type
MNPT
Includes Calibration Certificate
No
Freeze Resistant Movement
No
Pointer Material
Aluminum
Sensor Type
Bourdon Tube
Removable Bezel
No
Gauge Case Liquid
Glycerin
Bezel Gasket Material
Silicone
Scale Type
Single
Non-Sparking
No
Over-Pressure Limit
25%
Compatible Process Media
Chemicals, Highly Corrosive Media, Petroleum Products
Pointer Characteristics
Micrometer Adjustable
Pressure Range Type
Compound
Process Temperature Range
-40 Degrees to 250 Degrees F
Process Connection Gender
Male
Dial Face Material
Aluminum
Dry Dampening Feature
None
Movement Type
Rotary
Panel Mount Characteristics
3 0.240 in Dia Holes on 5.390 in Dia Bolt Circle
Bezel Material
Phenolic
Ambient Operating Temperature Range
-40 Degrees to 120 Degrees C, -40 Degrees to 250 Degrees F
Cleaned for Oxygen Service
No
Case Construction
Solid Front
Accuracy Scale
Full Scale
Accuracy Grade
ASME B40.100 Grade 2A
Movement Material
304 Stainless Steel
Pressure Gauge Type
Process Pressure Gauge
Sensor Material
316L Stainless Steel
Includes Mounting Hardware
No
Field Fillable
No
Pointer Color
Black
Adjustable Pointer
Adjustable Main Pointer
Includes Vent Plug
No
Vibration Resistance
Liquid-Filled
Dial Color
Glow-in-the-Dark White
Maximum Pressure
30
Operating Temperature Range
-40 Degrees to 250 Degrees F
Operating Temperature - Maximum
120 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
IP Rating
IP65
Primary Scale Vacuum Measurement - Minimum
0 in Hg
Primary Scale Vacuum Measurement - Maximum
30 in Hg
Primary Scale Pressure Measurement - Maximum
30 psi
NEMA Enclosure Rating
4
Process Media Temperature - Maximum
250 Degrees F
Case Liquid
Glycerin
Compatible with Brand
Universal
Operating Temperature - Minimum
-40 Degrees F

Description

Process Compound Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Phenolic, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 30 to 0 to 30, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color Glow-in-the-Dark White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.