Process Pressure Gauge, 0 to 100 psi, 4 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PPC5044R1WBW

  • Zoro # G6629240


product price:  $255.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPC5044R1WBW
Zoro #
G6629240
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 1/2 in
Case Diameter
5.835 in
Case Depth
3.4 in
Bolt Circle Diameter
5.39 in
Nominal Dial Size
4 1/2 in
Manufacturer Warranty Length
5 yr
Nominal Dial Diameter
4 1/2 in

Details

Item
Process Pressure Gauge
Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Chemical Industries, Highly Corrosive, Oil and Gas Industry, Power Industries, Process Industries
Gauge Case Material
Phenolic
Series
PPC
Lens Material
Polycarbonate
Primary Pressure Range
0 to 100
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
Yes
Gauge Special Options
IP65 Protection Rating
Includes
Micrometer Adjustable Pointer, Reflective White Dial, Solid Front Case
Characteristics
Field Liquid Fillable, Micrometer Adjustable Pointer, Under/Overload Stops
For Use With
Chemical, Petroleum and Power Industries, Non-Clogging Corrosive Media
Calibration Certificate Included
No
Case Color
Black
Gauge Application
Ideally Suited for Process, Chemical, Petroleum and Power Industries, Processes where Pulsation and Vibration Exist
Case Material
Phenolic
Socket Material
316L Stainless Steel
Connection Type
MNPT
Standards
ASME, CRN, RoHS
Pointer Color
Black
Freeze Resistant Movement
No
Movement Type
Rotary
Sensor Material
316L Stainless Steel
Bezel Gasket Material
Silicone
Pressure Range Type
Pressure
Bezel Material
Phenolic
Pointer Characteristics
Micrometer Adjustable
Dry Dampening Feature
None
Case Construction
Solid Wall
Compatible Process Media
Chemicals, Highly Corrosive Media, Petroleum Products
Pressure Gauge Type
Process Pressure Gauge
Dial Face Material
Aluminum
Over-Pressure Limit
25%
Sensor Type
Bourdon Tube
Scale Type
Single
Vibration Resistance
Field-Fillable
Ambient Operating Temperature Range
-40 Degrees to 120 Degrees C, -40 Degrees to 250 Degrees F
Process Temperature Range
-40 Degrees to 250 Degrees F
Pointer Material
Aluminum
Panel Mount Characteristics
3 0.240 in Dia Holes on 5.390 in Dia Bolt Circle
Process Connection Gender
Male
Non-Sparking
No
Cleaned for Oxygen Service
No
Includes Vent Plug
No
Includes Calibration Certificate
No
Includes Mounting Hardware
No
Field Fillable
Yes
Dial Color
Reflective White
Removable Bezel
No
Accuracy Grade
ASME B40.100 Grade 2A
Accuracy Scale
Full Scale
Gauge Case Liquid
None
Movement Material
304 Stainless Steel
Maximum Pressure
100 psi
Operating Temperature Range
-40 Degrees to 250 Degrees F
IP Rating
IP65
Operating Temperature - Minimum
-40 Degrees F
NEMA Enclosure Rating
4
Case Liquid
None
Compatible with Brand
Universal
Operating Temperature - Maximum
120 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Maximum
250 Degrees F
Primary Scale Pressure Measurement - Maximum
100 psi

Description

Process Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Phenolic, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 100, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color Reflective White, Pressure Gauge Type Process Pressure Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.