Process Pressure Gauge, 0 to 100 psi, 4 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PPC5084WBW

  • Zoro # G6616519


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPC5084WBW
Zoro #
G6616519
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 1/2 in
Case Depth
3.4 in
Nominal Dial Size
4 1/2 in
Bolt Circle Diameter
5.39 in
Case Diameter
5.835 in
Manufacturer Warranty Length
5 yr
Nominal Dial Diameter
4 1/2 in

Details

Item
Process Pressure Gauge
Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Chemical Industries, Oil and Gas Industry, Power Industries, Process Industries
Gauge Case Material
Phenolic
Series
PPC
Lens Material
Polycarbonate
Primary Pressure Range
0 to 100
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
Yes
Case Color
Black
Includes
Micrometer Adjustable Pointer, Reflective White Dial, Solid Front Case
Characteristics
Field Liquid Fillable, Micrometer Adjustable Pointer, Under/Overload Stops
For Use With
Chemical, Petroleum and Power Industries, Non-Clogging Corrosive Media
Gauge Special Options
IP65 Protection Rating
Gauge Application
Ideally Suited for Process, Chemical, Petroleum and Power Industries, Processes where Pulsation and Vibration Exist
Calibration Certificate Included
No
Socket Material
Brass OT58
Case Material
Phenolic
Connection Type
MNPT
Standards
ASME, CRN
Bezel Gasket Material
Silicone
Gauge Case Liquid
None
Secondary Scale Units
kPa
Includes Vent Plug
No
Scale Type
Dual
Process Temperature Range
-40 Degrees to 250 Degrees F
Dial Color
Reflective White
Cleaned for Oxygen Service
No
Vibration Resistance
Field-Fillable
Compatible Process Media
Chemicals, Highly Corrosive Media
Non-Sparking
No
Sensor Material
Phosphor Bronze
Dial Face Material
Aluminum
Process Connection Gender
Male
Dry Dampening Feature
None
Pointer Color
Black
Pressure Gauge Type
Process Pressure Gauge
Pointer Characteristics
Micrometer Adjustable
Sensor Type
Bourdon Tube
Freeze Resistant Movement
No
Over-Pressure Limit
25%
Accuracy Grade
ASME B40.100 Grade 2A
Removable Bezel
No
Panel Mount Characteristics
3 0.240 in Dia Holes on 5.390 in Dia Bolt Circle
Secondary Pressure Range
0 to 690
Movement Material
304 Stainless Steel
Case Construction
Solid Wall
Accuracy Scale
Full Scale
Pointer Material
Aluminum
Pressure Range Type
Pressure
Includes Mounting Hardware
No
Field Fillable
Yes
Bezel Material
Phenolic
Ambient Operating Temperature Range
-40 Degrees to 120 Degrees C, -40 Degrees to 250 Degrees F
Includes Calibration Certificate
No
Maximum Pressure
100 psi
Operating Temperature Range
-40 Degrees to 250 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa
Secondary Scale Pressure Measurement - Maximum
690 kPa
Primary Scale Pressure Measurement - Maximum
100 psi
Operating Temperature - Minimum
-40 Degrees F
NEMA Enclosure Rating
4
Primary Scale Pressure Measurement - Minimum
0 psi
Case Liquid
None
Process Media Temperature - Minimum
-40 Degrees F
Compatible with Brand
Universal
IP Rating
IP65
Process Media Temperature - Maximum
250 Degrees F
Operating Temperature - Maximum
120 Degrees F

Description

Process Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Phenolic, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 100, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color Reflective White, Pressure Gauge Type Process Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.