Process Pressure Gauge, 0 to 160 psi, 4 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PPC5085WBY

  • Zoro # G6617438


product price:  $84.19
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPC5085WBY
Zoro #
G6617438
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 1/2 in
Bolt Circle Diameter
5.39 in
Nominal Dial Size
4 1/2 in
Manufacturer Warranty Length
5 yr
Case Depth
3.4 in
Case Diameter
5.835 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Process Pressure Gauge
Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Chemical Industries, Oil and Gas Industry, Power Industries, Process Industries
Gauge Case Material
Phenolic
Series
PPC
Lens Material
Polycarbonate
Primary Pressure Range
0 to 160
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
Yes
Gauge Application
Ideally Suited for Process, Chemical, Petroleum and Power Industries, Processes where Pulsation and Vibration Exist
Gauge Special Options
IP65 Protection Rating
Characteristics
Field Liquid Fillable, Micrometer Adjustable Pointer, Under/Overload Stops
Includes
Micrometer Adjustable Pointer, Reflective Fluorescent Yellow Dial, Solid Front Case
Calibration Certificate Included
No
For Use With
Chemical, Petroleum and Power Industries, Non-Clogging Corrosive Media
Case Color
Black
Socket Material
Brass OT58
Case Material
Phenolic
Connection Type
MNPT
Standards
ASME, CRN
Non-Sparking
No
Compatible Process Media
Chemicals, Highly Corrosive Media
Over-Pressure Limit
25%
Gauge Case Liquid
None
Scale Type
Dual
Vibration Resistance
Field-Fillable
Movement Material
304 Stainless Steel
Includes Vent Plug
No
Pointer Material
Aluminum
Ambient Operating Temperature Range
-40 Degrees to 120 Degrees C, -40 Degrees to 250 Degrees F
Pointer Color
Black
Bezel Gasket Material
Silicone
Freeze Resistant Movement
No
Bezel Material
Phenolic
Secondary Scale Units
kPa
Accuracy Grade
ASME B40.100 Grade 2A
Field Fillable
Yes
Secondary Pressure Range
0 to 1,100
Pressure Range Type
Pressure
Case Construction
Solid Wall
Sensor Type
Bourdon Tube
Accuracy Scale
Full Scale
Includes Mounting Hardware
No
Sensor Material
Phosphor Bronze
Dial Face Material
Aluminum
Process Temperature Range
-40 Degrees to 250 Degrees F
Cleaned for Oxygen Service
No
Includes Calibration Certificate
No
Panel Mount Characteristics
3 0.240 in Dia Holes on 5.390 in Dia Bolt Circle
Dial Color
Reflective Fluorescent Yellow
Pressure Gauge Type
Process Pressure Gauge
Pointer Characteristics
Micrometer Adjustable
Dry Dampening Feature
None
Process Connection Gender
Male
Removable Bezel
No
Maximum Pressure
160 psi
Operating Temperature Range
-40 Degrees to 250 Degrees F
NEMA Enclosure Rating
4
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Maximum
250 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Case Liquid
None
Primary Scale Pressure Measurement - Maximum
160 psi
Secondary Scale Pressure Measurement - Maximum
1,100 kPa
Operating Temperature - Minimum
-40 Degrees F
Compatible with Brand
Universal
IP Rating
IP65
Secondary Scale Pressure Measurement - Minimum
0 kPa
Operating Temperature - Maximum
120 Degrees F

Description

Process Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Phenolic, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 160, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color Reflective Fluorescent Yellow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.