Process Pressure Gauge, 0 to 200 psi, 4 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PPC5046R1WBY

  • Zoro # G1204915


product price:  $128.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPC5046R1WBY
Zoro #
G1204915
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 1/2 in
Nominal Dial Size
4 1/2 in
Manufacturer Warranty Length
5 yr
Case Diameter
5.835 in
Bolt Circle Diameter
5.39 in
Case Depth
3.4 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Process Pressure Gauge
Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Chemical Industries, Highly Corrosive, Oil and Gas Industry, Power Industries, Process Industries
Gauge Case Material
Phenolic
Series
PPC
Lens Material
Polycarbonate
Primary Pressure Range
0 to 200
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
Yes
Case Color
Black
Calibration Certificate Included
No
For Use With
Chemical, Petroleum and Power Industries, Non-Clogging Corrosive Media
Gauge Special Options
IP65 Protection Rating
Characteristics
Field Liquid Fillable, Micrometer Adjustable Pointer, Under/Overload Stops
Includes
Micrometer Adjustable Pointer, Reflective Fluorescent Yellow Dial, Solid Front Case
Socket Material
316L Stainless Steel
Case Material
Phenolic
Connection Type
MNPT
Standards
ASME, CRN, RoHS
Case Construction
Solid Wall
Pointer Color
Black
Vibration Resistance
Field-Fillable
Dial Face Material
Aluminum
Bezel Gasket Material
Silicone
Sensor Type
Bourdon Tube
Gauge Case Liquid
None
Pointer Material
Aluminum
Removable Bezel
No
Ambient Operating Temperature Range
-40 Degrees to 120 Degrees C, -40 Degrees to 250 Degrees F
Bezel Material
Phenolic
Field Fillable
Yes
Process Temperature Range
-40 Degrees to 250 Degrees F
Non-Sparking
No
Includes Calibration Certificate
No
Accuracy Grade
ASME B40.100 Grade 2A
Sensor Material
316L Stainless Steel
Accuracy Scale
Full Scale
Pressure Gauge Type
Process Pressure Gauge
Movement Type
Rotary
Includes Mounting Hardware
No
Movement Material
304 Stainless Steel
Compatible Process Media
Chemicals, Highly Corrosive Media, Petroleum Products
Over-Pressure Limit
25%
Cleaned for Oxygen Service
No
Panel Mount Characteristics
3 0.240 in Dia Holes on 5.390 in Dia Bolt Circle
Pressure Range Type
Pressure
Includes Vent Plug
No
Pointer Characteristics
Micrometer Adjustable
Dial Color
Reflective Fluorescent Yellow
Freeze Resistant Movement
No
Dry Dampening Feature
None
Process Connection Gender
Male
Scale Type
Single
Operating Temperature Range
-40 Degrees to 250 Degrees F
Compatible with Brand
Universal
Process Media Temperature - Minimum
-40 Degrees F
Case Liquid
None
Process Media Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
-40 Degrees F
IP Rating
IP65
Primary Scale Pressure Measurement - Minimum
0 psi
Primary Scale Pressure Measurement - Maximum
200 psi
Operating Temperature - Maximum
120 Degrees F
NEMA Enclosure Rating
4

Description

Process Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Phenolic, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 200, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color Reflective Fluorescent Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.