Process Pressure Gauge, 0 to 200 psi, 4 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PPC5086WBG

  • Zoro # G6613999


product price:  $243.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPC5086WBG
Zoro #
G6613999
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 1/2 in
Case Depth
3.4 in
Nominal Dial Size
4 1/2 in
Case Diameter
5.835 in
Bolt Circle Diameter
5.39 in
Manufacturer Warranty Length
5 yr
Nominal Dial Diameter
4 1/2 in

Details

Item
Process Pressure Gauge
Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Chemical Industries, Oil and Gas Industry, Power Industries, Process Industries
Gauge Case Material
Phenolic
Series
PPC
Lens Material
Polycarbonate
Primary Pressure Range
0 to 200
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
Yes
Includes
Glow-In-The-Dark White Dial, Micrometer Adjustable Pointer, Solid Front Case
For Use With
Chemical, Petroleum and Power Industries, Non-Clogging Corrosive Media
Calibration Certificate Included
No
Gauge Special Options
IP65 Protection Rating
Characteristics
Field Liquid Fillable, Micrometer Adjustable Pointer, Under/Overload Stops
Case Color
Black
Gauge Application
Ideally Suited for Process, Chemical, Petroleum and Power Industries, Processes where Pulsation and Vibration Exist
Case Material
Phenolic
Socket Material
Brass OT58
Standards
ASME, CRN
Connection Type
MNPT
Freeze Resistant Movement
No
Over-Pressure Limit
25%
Removable Bezel
No
Pointer Characteristics
Micrometer Adjustable
Includes Vent Plug
No
Sensor Type
Bourdon Tube
Non-Sparking
No
Pressure Range Type
Pressure
Compatible Process Media
Chemicals, Highly Corrosive Media
Pointer Material
Aluminum
Case Construction
Solid Wall
Cleaned for Oxygen Service
No
Scale Type
Dual
Movement Material
304 Stainless Steel
Panel Mount Characteristics
3 0.240 in Dia Holes on 5.390 in Dia Bolt Circle
Includes Mounting Hardware
No
Secondary Scale Units
kPa
Accuracy Grade
ASME B40.100 Grade 2A
Dry Dampening Feature
None
Gauge Case Liquid
None
Ambient Operating Temperature Range
-40 Degrees to 120 Degrees C, -40 Degrees to 250 Degrees F
Pointer Color
Black
Process Connection Gender
Male
Secondary Pressure Range
0 to 1,400
Vibration Resistance
Field-Fillable
Bezel Gasket Material
Silicone
Pressure Gauge Type
Process Pressure Gauge
Sensor Material
Phosphor Bronze
Process Temperature Range
-40 Degrees to 250 Degrees F
Accuracy Scale
Full Scale
Dial Color
Glow-in-the-Dark White
Field Fillable
Yes
Includes Calibration Certificate
No
Dial Face Material
Aluminum
Bezel Material
Phenolic
Maximum Pressure
200
Operating Temperature Range
-40 Degrees to 250 Degrees F
Secondary Scale Pressure Measurement - Maximum
1,400 kPa
NEMA Enclosure Rating
4
Process Media Temperature - Maximum
250 Degrees F
Case Liquid
None
Secondary Scale Pressure Measurement - Minimum
0 kPa
Operating Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
IP Rating
IP65
Compatible with Brand
Universal
Process Media Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Maximum
200 psi
Operating Temperature - Maximum
120 Degrees F

Description

Process Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Phenolic, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 200, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color Glow-in-the-Dark White, Pressure Gauge Type Process Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.