Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Process Pressure Gauge, 0 to 30 psi, 4 1/2 in Dial, 1/2 in NPT, Bottom Location

  • Mfr # PPC5062-SG45

  • Zoro # G1937361


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPC5062-SG45
Zoro #
G1937361
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
4 1/2 in
Manufacturer Warranty Length
5 yr
Nominal Dial Size
4 1/2 in
Case Diameter
5.835 in
Case Depth
3.4 in
Bolt Circle Diameter
5.39 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Process Pressure Gauge
Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Chemical Industries, Highly Corrosive, Oil and Gas Industry, Power Industries, Process Industries
Gauge Case Material
Phenolic
Series
PPC
Lens Material
Safety Glass
Primary Pressure Range
0 to 30
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
Yes
Case Color
Black
Calibration Certificate Included
No
For Use With
Media Compatible with 316L Stainless Steel
Gauge Secondary Range Values
0 to 200
Gauge Primary Range Numbered Graduations
5/20
Features
Pressure Relief Back, Solid Front
Gauge Special Options
Heavy Duty
Smallest Graduation
0.5 psi/5 kPa
Gauge Primary Range Smallest Graduation
1/10
Socket Material
316L Stainless Steel
Case Material
Phenolic
Standards
ASME, CRN
Connection Type
MNPT
Vibration Resistance
Field-Fillable
Includes Vent Plug
No
Secondary Pressure Range
0 to 200
Dial Face Material
Aluminum
Over-Pressure Limit
25%
Compatible Process Media
Chemicals, Highly Corrosive Media, Petroleum Products
Secondary Scale Units
kPa
Pressure Gauge Type
Process Pressure Gauge
Movement Type
Rotary
Includes Calibration Certificate
No
Sensor Type
Bourdon Tube
Field Fillable
Yes
Pointer Material
Aluminum
Pointer Characteristics
Micrometer Adjustable
Process Connection Gender
Male
Includes Mounting Hardware
No
Bezel Gasket Material
Silicone
Panel Mount Characteristics
3 0.240 in Dia Holes on 5.390 in Dia Bolt Circle
Sensor Material
316L Stainless Steel
Primary Scale Numeric Increments
5, 20
Accuracy Scale
Full Scale
Process Temperature Range
-40 Degrees to 250 Degrees F
Cleaned for Oxygen Service
No
Dry Dampening Feature
None
Gauge Case Liquid
None
Case Construction
Solid Wall
Dial Color
White
Ambient Operating Temperature Range
-40 Degrees to 120 Degrees C, -40 Degrees to 250 Degrees F
Bezel Material
Phenolic
Movement Material
304 Stainless Steel
Removable Bezel
No
Non-Sparking
No
Freeze Resistant Movement
No
Scale Type
Dual
Accuracy Grade
ASME B40.100 Grade 2A
Pointer Color
Black
Primary Scale Minor Graduations
1, 10
Pressure Range Type
Pressure
Operating Temperature Range
-40 Degrees to 250 Degrees F
Secondary Scale Pressure Measurement - Maximum
200 kPa
Operating Temperature - Minimum
-40 Degrees F
Compatible with Brand
Universal
NEMA Enclosure Rating
4
Case Liquid
None
Process Media Temperature - Maximum
250 Degrees F
IP Rating
IP65
Secondary Scale Pressure Measurement - Minimum
0 kPa
Primary Scale Pressure Measurement - Minimum
0 psi
Operating Temperature - Maximum
120 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Maximum
30 psi

Description

Process Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Phenolic, Process Connection Type NPT, Process Connection Gender Male, Lens Material Safety Glass, Process Connection Size 1/2 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 30, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White, Pressure Gauge Type Process Pressure Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.