Process Pressure Gauge, 0 to 30 psi, 4 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PPC5082-SG.

  • Zoro # G6756129


product price: $93.79
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPC5082-SG.
Zoro #
G6756129
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 1/2 in
Bolt Circle Diameter
5.39 in
Case Diameter
5.835 in
Nominal Dial Size
4 1/2 in
Case Depth
3.4 in
Manufacturer Warranty Length
5 yr
Nominal Dial Diameter
4 1/2 in

Details

Item
Process Pressure Gauge
Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Chemical Industries, Oil and Gas Industry, Power Industries, Process Industries
Gauge Case Material
Phenolic
Series
PPC
Lens Material
Safety Glass
Primary Pressure Range
0 to 30
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
Yes
Gauge Secondary Range Values
0 to 200
Calibration Certificate Included
No
Gauge Special Options
Heavy Duty
For Use With
Brass, Industrial Applications, Media Compatible with Copper Alloy
Case Color
Black
Socket Material
Brass OT58
Features
Pressure Relief Back, Solid Front
Case Material
Phenolic
Connection Type
MNPT
Standards
ASME, CRN
Pointer Material
Aluminum
Vibration Resistance
Field-Fillable
Sensor Type
Bourdon Tube
Non-Sparking
No
Removable Bezel
No
Dial Face Material
Aluminum
Sensor Material
Phosphor Bronze
Freeze Resistant Movement
No
Over-Pressure Limit
25%
Dry Dampening Feature
None
Pressure Gauge Type
Process Pressure Gauge
Gauge Case Liquid
None
Includes Vent Plug
No
Secondary Scale Units
kPa
Cleaned for Oxygen Service
No
Bezel Gasket Material
Silicone
Dial Color
White
Case Construction
Solid Wall
Pressure Range Type
Pressure
Compatible Process Media
Chemicals, Highly Corrosive Media
Pointer Color
Black
Pointer Characteristics
Micrometer Adjustable
Accuracy Grade
ASME B40.100 Grade 2A
Panel Mount Characteristics
3 0.240 in Dia Holes on 5.390 in Dia Bolt Circle
Secondary Pressure Range
0 to 200
Bezel Material
Phenolic
Includes Mounting Hardware
No
Movement Material
304 Stainless Steel
Process Connection Gender
Male
Process Temperature Range
-40 Degrees to 250 Degrees F
Scale Type
Dual
Field Fillable
Yes
Accuracy Scale
Full Scale
Ambient Operating Temperature Range
-40 Degrees to 120 Degrees C, -40 Degrees to 250 Degrees F
Includes Calibration Certificate
No
Operating Temperature Range
-40 Degrees to 250 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa
Operating Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
IP Rating
IP65
Secondary Scale Pressure Measurement - Maximum
200 kPa
Process Media Temperature - Maximum
250 Degrees F
Compatible with Brand
Universal
Process Media Temperature - Minimum
-40 Degrees F
Case Liquid
None
NEMA Enclosure Rating
4
Operating Temperature - Maximum
120 Degrees F
Primary Scale Pressure Measurement - Maximum
30 psi

Description

Process Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Phenolic, Process Connection Type NPT, Process Connection Gender Male, Lens Material Safety Glass, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 30, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White, Pressure Gauge Type Process Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.