Process Pressure Gauge, 0 to 30 psi, 4 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PPC5082WBG

  • Zoro # G6618637


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPC5082WBG
Zoro #
G6618637
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 1/2 in
Case Diameter
5.835 in
Case Depth
3.4 in
Nominal Dial Size
4 1/2 in
Bolt Circle Diameter
5.39 in
Manufacturer Warranty Length
5 yr
Nominal Dial Diameter
4 1/2 in

Details

Item
Process Pressure Gauge
Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Chemical Industries, Oil and Gas Industry, Power Industries, Process Industries
Gauge Case Material
Phenolic
Series
PPC
Lens Material
Polycarbonate
Primary Pressure Range
0 to 30
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
Yes
Characteristics
Field Liquid Fillable, Micrometer Adjustable Pointer, Under/Overload Stops
For Use With
Chemical, Petroleum and Power Industries, Non-Clogging Corrosive Media
Calibration Certificate Included
No
Gauge Application
Ideally Suited for Process, Chemical, Petroleum and Power Industries, Processes where Pulsation and Vibration Exist
Case Color
Black
Gauge Special Options
IP65 Protection Rating
Includes
Glow-In-The-Dark White Dial, Micrometer Adjustable Pointer, Solid Front Case
Case Material
Phenolic
Socket Material
Brass OT58
Connection Type
MNPT
Standards
ASME, CRN
Bezel Gasket Material
Silicone
Sensor Material
Phosphor Bronze
Process Temperature Range
-40 Degrees to 250 Degrees F
Process Connection Gender
Male
Pressure Range Type
Pressure
Secondary Scale Units
kPa
Non-Sparking
No
Sensor Type
Bourdon Tube
Panel Mount Characteristics
3 0.240 in Dia Holes on 5.390 in Dia Bolt Circle
Pointer Characteristics
Micrometer Adjustable
Removable Bezel
No
Movement Material
304 Stainless Steel
Compatible Process Media
Chemicals, Highly Corrosive Media
Over-Pressure Limit
25%
Includes Mounting Hardware
No
Field Fillable
Yes
Pointer Color
Black
Ambient Operating Temperature Range
-40 Degrees to 120 Degrees C, -40 Degrees to 250 Degrees F
Bezel Material
Phenolic
Gauge Case Liquid
None
Pointer Material
Aluminum
Scale Type
Dual
Accuracy Scale
Full Scale
Accuracy Grade
ASME B40.100 Grade 2A
Dry Dampening Feature
None
Freeze Resistant Movement
No
Pressure Gauge Type
Process Pressure Gauge
Dial Face Material
Aluminum
Vibration Resistance
Field-Fillable
Dial Color
Glow-in-the-Dark White
Includes Vent Plug
No
Case Construction
Solid Wall
Includes Calibration Certificate
No
Cleaned for Oxygen Service
No
Secondary Pressure Range
0 to 200
Maximum Pressure
30
Operating Temperature Range
-40 Degrees to 250 Degrees F
Secondary Scale Pressure Measurement - Maximum
200 kPa
Primary Scale Pressure Measurement - Minimum
0 psi
Case Liquid
None
Compatible with Brand
Universal
Process Media Temperature - Maximum
250 Degrees F
NEMA Enclosure Rating
4
Primary Scale Pressure Measurement - Maximum
30 psi
Operating Temperature - Maximum
120 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa
IP Rating
IP65

Description

Process Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Phenolic, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 30, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color Glow-in-the-Dark White, Pressure Gauge Type Process Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products