Process Pressure Gauge, 0 to 300 psi, 4 1/2 in Dial, 1/2 in NPT, Bottom Location

  • Mfr # PPC5067G-SG45

  • Zoro # G2205039


product price:  $115.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPC5067G-SG45
Zoro #
G2205039
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
4 1/2 in
Case Diameter
5.835 in
Manufacturer Warranty Length
5 yr
Case Depth
3.4 in
Bolt Circle Diameter
5.39 in
Nominal Dial Size
4 1/2 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Process Pressure Gauge
Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Chemical Industries, Highly Corrosive, Oil and Gas Industry, Power Industries, Process Industries
Gauge Case Material
Phenolic
Series
PPC
Lens Material
Safety Glass
Primary Pressure Range
0 to 300
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
Yes
Features
Pressure Relief Back, Solid Front
Gauge Filled With
Glycerin
Case Color
Black
Gauge Secondary Range Values
0 to 2100
Gauge Primary Range Smallest Graduation
10/100
Calibration Certificate Included
No
Gauge Primary Range Numbered Graduations
50/200
Smallest Graduation
2 psi/20 kPa
Gauge Special Options
Heavy Duty
Case Material
Phenolic
Socket Material
316L Stainless Steel
For Use With
Media Compatible with 316L Stainless Steel
Standards
ASME, CRN
Connection Type
MNPT
Bezel Material
Phenolic
Sensor Material
316L Stainless Steel
Pointer Characteristics
Micrometer Adjustable
Removable Bezel
No
Accuracy Grade
ASME B40.100 Grade 2A
Pressure Gauge Type
Process Pressure Gauge
Dry Dampening Feature
None
Pointer Material
Aluminum
Primary Scale Numeric Increments
50, 200
Case Construction
Solid Wall
Includes Vent Plug
No
Sensor Type
Bourdon Tube
Freeze Resistant Movement
No
Pressure Range Type
Pressure
Dial Color
White
Vibration Resistance
Liquid-Filled
Compatible Process Media
Chemicals, Highly Corrosive Media, Petroleum Products
Includes Calibration Certificate
No
Includes Mounting Hardware
No
Over-Pressure Limit
25%
Scale Type
Dual
Dial Face Material
Aluminum
Cleaned for Oxygen Service
No
Secondary Pressure Range
0 to 2,100
Ambient Operating Temperature Range
-4 Degrees to 150 Degrees F (-20 Degrees to 65 Degrees C)
Field Fillable
No
Pointer Color
Black
Bezel Gasket Material
Silicone
Movement Type
Rotary
Non-Sparking
No
Accuracy Scale
Full Scale
Movement Material
304 Stainless Steel
Primary Scale Minor Graduations
10, 100
Process Connection Gender
Male
Process Temperature Range
-40 Degrees to 250 Degrees F
Gauge Case Liquid
Glycerin
Secondary Scale Units
kPa
Panel Mount Characteristics
3 0.240 in Dia Holes on 5.390 in Dia Bolt Circle
Operating Temperature Range
-4 Degrees to 150 Degrees F
Primary Scale Pressure Measurement - Maximum
300 psi
Process Media Temperature - Maximum
250 Degrees F
IP Rating
IP65
Process Media Temperature - Minimum
-40 Degrees F
Secondary Scale Pressure Measurement - Maximum
2,100 kPa
Operating Temperature - Maximum
150 Degrees F
Compatible with Brand
Universal
Case Liquid
Glycerin
NEMA Enclosure Rating
4
Operating Temperature - Minimum
-4 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa
Primary Scale Pressure Measurement - Minimum
0 psi

Description

Process Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Phenolic, Process Connection Type NPT, Process Connection Gender Male, Lens Material Safety Glass, Process Connection Size 1/2 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 300, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Process Pressure Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.