Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Process Pressure Gauge, 0 to 400 psi, 4 1/2 in Dial, 1/2 in NPT, Bottom Location

  • Mfr # PPC5068-SG45

  • Zoro # G1937571


product price: $94.79
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPC5068-SG45
Zoro #
G1937571
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
4 1/2 in
Nominal Dial Size
4 1/2 in
Case Depth
3.4 in
Case Diameter
5.835 in
Manufacturer Warranty Length
5 yr
Bolt Circle Diameter
5.39 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Process Pressure Gauge
Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Chemical Industries, Highly Corrosive, Oil and Gas Industry, Power Industries, Process Industries
Gauge Case Material
Phenolic
Series
PPC
Lens Material
Safety Glass
Primary Pressure Range
0 to 400
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
Yes
Gauge Secondary Range Values
0 to 2800
Smallest Graduation
5 psi/20 kPa
For Use With
Media Compatible with 316L Stainless Steel
Gauge Primary Range Numbered Graduations
50/400
Gauge Special Options
Heavy Duty
Features
Pressure Relief Back, Solid Front
Gauge Primary Range Smallest Graduation
10/100
Case Color
Black
Calibration Certificate Included
No
Socket Material
316L Stainless Steel
Case Material
Phenolic
Connection Type
MNPT
Standards
ASME, CRN
Scale Type
Dual
Movement Type
Rotary
Bezel Material
Phenolic
Pointer Characteristics
Micrometer Adjustable
Process Temperature Range
-40 Degrees to 250 Degrees F
Secondary Pressure Range
0 to 2,800
Over-Pressure Limit
25%
Cleaned for Oxygen Service
No
Gauge Case Liquid
None
Accuracy Scale
Full Scale
Bezel Gasket Material
Silicone
Includes Mounting Hardware
No
Sensor Type
Bourdon Tube
Secondary Scale Units
kPa
Pressure Gauge Type
Process Pressure Gauge
Case Construction
Solid Wall
Includes Calibration Certificate
No
Accuracy Grade
ASME B40.100 Grade 2A
Ambient Operating Temperature Range
-40 Degrees to 120 Degrees C, -40 Degrees to 250 Degrees F
Non-Sparking
No
Dial Face Material
Aluminum
Dry Dampening Feature
None
Field Fillable
Yes
Sensor Material
316L Stainless Steel
Pressure Range Type
Pressure
Includes Vent Plug
No
Dial Color
White
Panel Mount Characteristics
3 0.240 in Dia Holes on 5.390 in Dia Bolt Circle
Primary Scale Numeric Increments
50, 400
Pointer Color
Black
Compatible Process Media
Chemicals, Highly Corrosive Media, Petroleum Products
Removable Bezel
No
Movement Material
304 Stainless Steel
Vibration Resistance
Field-Fillable
Primary Scale Minor Graduations
10, 100
Freeze Resistant Movement
No
Pointer Material
Aluminum
Process Connection Gender
Male
Operating Temperature Range
-40 Degrees to 250 Degrees F
Secondary Scale Pressure Measurement - Maximum
2,800 kPa
Case Liquid
None
Process Media Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
120 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Maximum
250 Degrees F
Primary Scale Pressure Measurement - Maximum
400 psi
NEMA Enclosure Rating
4
Secondary Scale Pressure Measurement - Minimum
0 kPa
Compatible with Brand
Universal
IP Rating
IP65
Operating Temperature - Minimum
-40 Degrees F

Description

Process Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Phenolic, Process Connection Type NPT, Process Connection Gender Male, Lens Material Safety Glass, Process Connection Size 1/2 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 400, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White, Pressure Gauge Type Process Pressure Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.