Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Process Pressure Gauge, 0 to 400 psi, 4 1/2 in Dial, 1/2 in NPT, Bottom Location

  • Mfr # PPC5068G-SG45

  • Zoro # G1937632


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPC5068G-SG45
Zoro #
G1937632
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
4 1/2 in
Nominal Dial Size
4 1/2 in
Case Depth
3.4 in
Manufacturer Warranty Length
5 yr
Bolt Circle Diameter
5.39 in
Case Diameter
5.835 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Process Pressure Gauge
Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Chemical Industries, Highly Corrosive, Oil and Gas Industry, Power Industries, Process Industries
Gauge Case Material
Phenolic
Series
PPC
Lens Material
Safety Glass
Primary Pressure Range
0 to 400
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
Yes
For Use With
Media Compatible with 316L Stainless Steel
Gauge Filled With
Glycerin
Gauge Primary Range Smallest Graduation
10/100
Features
Pressure Relief Back, Solid Front
Gauge Secondary Range Values
0 to 2800
Gauge Special Options
Heavy Duty
Calibration Certificate Included
No
Case Color
Black
Smallest Graduation
5 psi/20 kPa
Gauge Primary Range Numbered Graduations
50/400
Case Material
Phenolic
Socket Material
316L Stainless Steel
Connection Type
MNPT
Standards
ASME, CRN
Case Construction
Solid Wall
Vibration Resistance
Liquid-Filled
Secondary Scale Units
kPa
Process Temperature Range
-40 Degrees to 250 Degrees F
Dry Dampening Feature
None
Primary Scale Numeric Increments
50, 400
Movement Type
Rotary
Field Fillable
No
Freeze Resistant Movement
No
Accuracy Scale
Full Scale
Process Connection Gender
Male
Cleaned for Oxygen Service
No
Movement Material
304 Stainless Steel
Panel Mount Characteristics
3 0.240 in Dia Holes on 5.390 in Dia Bolt Circle
Accuracy Grade
ASME B40.100 Grade 2A
Dial Face Material
Aluminum
Primary Scale Minor Graduations
10, 100
Includes Vent Plug
No
Pointer Color
Black
Dial Color
White
Sensor Material
316L Stainless Steel
Includes Mounting Hardware
No
Pressure Gauge Type
Process Pressure Gauge
Includes Calibration Certificate
No
Sensor Type
Bourdon Tube
Ambient Operating Temperature Range
-4 Degrees to 150 Degrees F (-20 Degrees to 65 Degrees C)
Over-Pressure Limit
25%
Compatible Process Media
Chemicals, Highly Corrosive Media, Petroleum Products
Removable Bezel
No
Gauge Case Liquid
Glycerin
Pointer Characteristics
Micrometer Adjustable
Secondary Pressure Range
0 to 2,800
Pressure Range Type
Pressure
Pointer Material
Aluminum
Bezel Gasket Material
Silicone
Non-Sparking
No
Bezel Material
Phenolic
Scale Type
Dual
Operating Temperature Range
-4 Degrees to 150 Degrees F
Case Liquid
Glycerin
NEMA Enclosure Rating
4
IP Rating
IP65
Primary Scale Pressure Measurement - Maximum
400 psi
Secondary Scale Pressure Measurement - Minimum
0 kPa
Primary Scale Pressure Measurement - Minimum
0 psi
Operating Temperature - Minimum
-4 Degrees F
Secondary Scale Pressure Measurement - Maximum
2,800 kPa
Operating Temperature - Maximum
150 Degrees F
Process Media Temperature - Maximum
250 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Compatible with Brand
Universal

Description

Process Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Phenolic, Process Connection Type NPT, Process Connection Gender Male, Lens Material Safety Glass, Process Connection Size 1/2 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 400, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Process Pressure Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products