Process Pressure Gauge, 0 to 5,000 psi, 4 1/2 in Dial, 1/2 in NPT, Bottom Location

  • Mfr # PPC5074G-SG45

  • Zoro # G1937650


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPC5074G-SG45
Zoro #
G1937650
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
4 1/2 in
Manufacturer Warranty Length
5 yr
Case Depth
3.4 in
Bolt Circle Diameter
5.39 in
Case Diameter
5.835 in
Nominal Dial Size
4 1/2 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Process Pressure Gauge
Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Chemical Industries, Highly Corrosive, Oil and Gas Industry, Power Industries, Process Industries
Gauge Case Material
Phenolic
Series
PPC
Lens Material
Safety Glass
Primary Pressure Range
0 to 5,000
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
Yes
Smallest Graduation
50 psi/500 kPa
Gauge Secondary Range Values
0 to 35,000
Gauge Primary Range Smallest Graduation
100/1000
Case Color
Black
Gauge Primary Range Numbered Graduations
500/5000
Gauge Special Options
Heavy Duty
For Use With
Media Compatible with 316L Stainless Steel
Gauge Filled With
Glycerin
Calibration Certificate Included
No
Features
Pressure Relief Back, Solid Front
Socket Material
316L Stainless Steel
Case Material
Phenolic
Standards
ASME, CRN
Connection Type
MNPT
Over-Pressure Limit
25%
Includes Mounting Hardware
No
Non-Sparking
No
Pointer Color
Black
Panel Mount Characteristics
3 0.240 in Dia Holes on 5.390 in Dia Bolt Circle
Compatible Process Media
Chemicals, Highly Corrosive Media, Petroleum Products
Freeze Resistant Movement
No
Process Temperature Range
-40 Degrees to 250 Degrees F
Bezel Material
Phenolic
Field Fillable
No
Pressure Gauge Type
Process Pressure Gauge
Removable Bezel
No
Sensor Type
Bourdon Tube
Secondary Scale Units
kPa
Accuracy Grade
ASME B40.100 Grade 2A
Dial Color
White
Cleaned for Oxygen Service
No
Pressure Range Type
Pressure
Movement Material
304 Stainless Steel
Primary Scale Minor Graduations
100, 1,000
Sensor Material
316L Stainless Steel
Includes Calibration Certificate
No
Ambient Operating Temperature Range
-4 Degrees to 150 Degrees F (-20 Degrees to 65 Degrees C)
Secondary Pressure Range
0 to 35,000
Gauge Case Liquid
Glycerin
Case Construction
Solid Wall
Movement Type
Rotary
Pointer Material
Aluminum
Primary Scale Numeric Increments
500, 5,000
Process Connection Gender
Male
Dry Dampening Feature
None
Dial Face Material
Aluminum
Vibration Resistance
Liquid-Filled
Accuracy Scale
Full Scale
Scale Type
Dual
Bezel Gasket Material
Silicone
Includes Vent Plug
No
Pointer Characteristics
Micrometer Adjustable
Operating Temperature Range
-4 Degrees to 150 Degrees F
IP Rating
IP65
Process Media Temperature - Maximum
250 Degrees F
Operating Temperature - Maximum
150 Degrees F
Compatible with Brand
Universal
Operating Temperature - Minimum
-4 Degrees F
Case Liquid
Glycerin
Process Media Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Maximum
5,000 psi
Secondary Scale Pressure Measurement - Minimum
0 kPa
Primary Scale Pressure Measurement - Minimum
0 psi
Secondary Scale Pressure Measurement - Maximum
35,000 kPa
NEMA Enclosure Rating
4

Description

Process Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Phenolic, Process Connection Type NPT, Process Connection Gender Male, Lens Material Safety Glass, Process Connection Size 1/2 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 5,000, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Process Pressure Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.