Process Pressure Gauge, 0 to 600 psi, 3 1/2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # P9S901463

  • Zoro # G7558733


product price:  $13.39
/ea

Key Features

Accuracy
+/-2-1-2%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P9S901463
Zoro #
G7558733
UPC #
628311216035
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
3 1/2 in
Case Diameter
3.819 in
Manufacturer Warranty Length
5 yr
Case Depth
1.323 in
Nominal Dial Size
3 1/2 in
Nominal Dial Diameter
3 1/2 in

Details

Item
Process Pressure Gauge
Accuracy
+/-2-1-2%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Compressors, Filtration Monitoring, Paint Sprayers, Pressure Detection, Regulators and Respirators, Water Pressure Testing
Gauge Case Material
Steel
Series
P9U 90
Lens Material
Acrylic
Primary Pressure Range
0 to 600
Primary Scale Units
psi
IP/NEMA Rating
IP52
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Secondary Range Values
0 to 4140
Connection Location
Center Back
Socket Material
Brass
Gauge Application
General-Purpose Case
Case Color
Black
Calibration Certificate Included
No
Case Material
Steel
Standards
ANSI/ASME, ASME, CRN
Connection Type
MNPT
Non-Sparking
No
Compatible Process Media
Non-Clogging, Non-Corroding
Includes Calibration Certificate
No
Accuracy Scale
Mid-Scale
Includes Mounting Hardware
No
Sensor Type
Bourdon Tube
Over-Pressure Limit
25% of Full Scale
Dry Dampening Feature
None
Includes Vent Plug
No
Cleaned for Oxygen Service
No
Pressure Range Type
Pressure
Dial Color
White
Removable Bezel
No
Sensor Material
Phosphor Bronze
Pointer Color
Black
Pointer Material
Aluminum
Vibration Resistance
None
Field Fillable
No
Dial Face Material
Aluminum
Scale Type
Dual
Accuracy Grade
ASME B40.100 Grade A
Process Temperature Range
-40 Degrees to 150 Degrees F
Pressure Gauge Type
Process Pressure Gauge
Secondary Scale Units
kPa
Process Connection Gender
Male
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F, -40 Degrees to 65 Degrees C
Movement Material
Brass
Gauge Case Liquid
None
Freeze Resistant Movement
No
Case Finish
Painted
Secondary Pressure Range
0 to 4140 kPa
Case Construction
Welded Joint
Process Media Temperature - Maximum
150 Degrees F
Primary Scale Pressure Measurement - Maximum
600 psi
Secondary Scale Pressure Measurement - Minimum
0 kPa
Secondary Scale Pressure Measurement - Maximum
4,140 kPa
NEMA Enclosure Rating
5
Process Media Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
150 Degrees F
IP Rating
IP52
Operating Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Case Liquid
None
Compatible with Brand
Universal

Description

Process Pressure Gauge, Nominal Dial Size 3 1/2 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP52, Primary Pressure Range 0 to 600, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Process Pressure Gauge, Liquid-Filled Case No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.