Process Pressure Gauge, 0 to 600 psi, 4 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PPC5049R1WBY

  • Zoro # G6629380


product price:  $99.89
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPC5049R1WBY
Zoro #
G6629380
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 1/2 in
Manufacturer Warranty Length
5 yr
Nominal Dial Size
4 1/2 in
Bolt Circle Diameter
5.39 in
Case Depth
3.4 in
Case Diameter
5.835 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Process Pressure Gauge
Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Chemical Industries, Highly Corrosive, Oil and Gas Industry, Power Industries, Process Industries
Gauge Case Material
Phenolic
Series
PPC
Lens Material
Polycarbonate
Primary Pressure Range
0 to 600
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
Yes
Gauge Special Options
IP65 Protection Rating
Case Color
Black
For Use With
Chemical, Petroleum and Power Industries, Non-Clogging Corrosive Media
Includes
Micrometer Adjustable Pointer, Reflective Fluorescent Yellow Dial, Solid Front Case
Gauge Application
Ideally Suited for Process, Chemical, Petroleum and Power Industries, Processes where Pulsation and Vibration Exist
Characteristics
Field Liquid Fillable, Micrometer Adjustable Pointer, Under/Overload Stops
Calibration Certificate Included
No
Case Material
Phenolic
Socket Material
316L Stainless Steel
Connection Type
MNPT
Standards
ASME, CRN, RoHS
Dial Face Material
Aluminum
Case Construction
Solid Wall
Includes Vent Plug
No
Bezel Material
Phenolic
Scale Type
Single
Vibration Resistance
Field-Fillable
Process Temperature Range
-40 Degrees to 250 Degrees F
Ambient Operating Temperature Range
-40 Degrees to 120 Degrees C, -40 Degrees to 250 Degrees F
Includes Mounting Hardware
No
Sensor Type
Bourdon Tube
Movement Type
Rotary
Pointer Material
Aluminum
Non-Sparking
No
Pointer Characteristics
Micrometer Adjustable
Compatible Process Media
Chemicals, Highly Corrosive Media, Petroleum Products
Freeze Resistant Movement
No
Gauge Case Liquid
None
Process Connection Gender
Male
Over-Pressure Limit
25%
Field Fillable
Yes
Removable Bezel
No
Accuracy Scale
Full Scale
Pressure Gauge Type
Process Pressure Gauge
Dry Dampening Feature
None
Movement Material
304 Stainless Steel
Dial Color
Reflective Fluorescent Yellow
Panel Mount Characteristics
3 0.240 in Dia Holes on 5.390 in Dia Bolt Circle
Pointer Color
Black
Cleaned for Oxygen Service
No
Sensor Material
316L Stainless Steel
Pressure Range Type
Pressure
Accuracy Grade
ASME B40.100 Grade 2A
Includes Calibration Certificate
No
Bezel Gasket Material
Silicone
Maximum Pressure
600
Operating Temperature Range
-40 Degrees to 250 Degrees F
Case Liquid
None
Primary Scale Pressure Measurement - Minimum
0 psi
NEMA Enclosure Rating
4
Operating Temperature - Maximum
120 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Maximum
600 psi
Process Media Temperature - Maximum
250 Degrees F
IP Rating
IP65
Compatible with Brand
Universal
Operating Temperature - Minimum
-40 Degrees F

Description

Process Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Phenolic, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 600, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color Reflective Fluorescent Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.