Process Pressure Gauge, 0 to 800 psi, 4 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PPC5058R1WBW

  • Zoro # G6617322


product price:  $255.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPC5058R1WBW
Zoro #
G6617322
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 1/2 in
Case Depth
3.4 in
Case Diameter
5.835 in
Manufacturer Warranty Length
5 yr
Bolt Circle Diameter
5.39 in
Nominal Dial Size
4 1/2 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Process Pressure Gauge
Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Chemical Industries, Highly Corrosive, Oil and Gas Industry, Power Industries, Process Industries
Gauge Case Material
Phenolic
Series
PPC
Lens Material
Polycarbonate
Primary Pressure Range
0 to 800
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
Yes
Gauge Special Options
IP65 Protection Rating
Characteristics
Field Liquid Fillable, Micrometer Adjustable Pointer, Under/Overload Stops
Calibration Certificate Included
No
Case Color
Black
Includes
Micrometer Adjustable Pointer, Reflective White Dial, Solid Front Case
For Use With
Chemical, Petroleum and Power Industries, Non-Clogging Corrosive Media
Gauge Application
Ideally Suited for Process, Chemical, Petroleum and Power Industries, Processes where Pulsation and Vibration Exist
Socket Material
316L Stainless Steel
Case Material
Phenolic
Standards
ASME, CRN, RoHS
Connection Type
MNPT
Field Fillable
Yes
Pressure Gauge Type
Process Pressure Gauge
Pointer Material
Aluminum
Accuracy Scale
Full Scale
Compatible Process Media
Chemicals, Highly Corrosive Media, Petroleum Products
Freeze Resistant Movement
No
Ambient Operating Temperature Range
-40 Degrees to 120 Degrees C, -40 Degrees to 250 Degrees F
Over-Pressure Limit
25%
Pointer Color
Black
Dial Color
Reflective White
Pointer Characteristics
Micrometer Adjustable
Movement Type
Rotary
Bezel Gasket Material
Silicone
Includes Mounting Hardware
No
Vibration Resistance
Field-Fillable
Cleaned for Oxygen Service
No
Sensor Type
Bourdon Tube
Non-Sparking
No
Pressure Range Type
Pressure
Movement Material
304 Stainless Steel
Case Construction
Solid Wall
Dry Dampening Feature
None
Gauge Case Liquid
None
Bezel Material
Phenolic
Dial Face Material
Aluminum
Accuracy Grade
ASME B40.100 Grade 2A
Process Temperature Range
-40 Degrees to 250 Degrees F
Includes Vent Plug
No
Scale Type
Single
Includes Calibration Certificate
No
Sensor Material
316L Stainless Steel
Removable Bezel
No
Panel Mount Characteristics
3 0.240 in Dia Holes on 5.390 in Dia Bolt Circle
Process Connection Gender
Male
Maximum Pressure
800
Operating Temperature Range
-40 Degrees to 250 Degrees F
Compatible with Brand
Universal
Case Liquid
None
NEMA Enclosure Rating
4
Process Media Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Operating Temperature - Maximum
120 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
IP Rating
IP65
Primary Scale Pressure Measurement - Maximum
800 psi

Description

Process Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Phenolic, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 800, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color Reflective White, Pressure Gauge Type Process Pressure Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.