Process Vacuum Gauge, 30 to 0 psi, 4 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PPC5040R1WBG

  • Zoro # G6608441


product price:  $284.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPC5040R1WBG
Zoro #
G6608441
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 1/2 in
Manufacturer Warranty Length
5 yr
Bolt Circle Diameter
5.39 in
Case Diameter
5.835 in
Case Depth
3.4 in
Nominal Dial Size
4 1/2 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Process Vacuum Gauge
Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Chemical Industries, Highly Corrosive, Oil and Gas Industry, Power Industries, Process Industries
Gauge Case Material
Phenolic
Series
PPC
Lens Material
Polycarbonate
Primary Pressure Range
30 to 0
Primary Scale Units
in Hg
IP/NEMA Rating
IP65
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
Yes
For Use With
Chemical, Petroleum and Power Industries, Non-Clogging Corrosive Media
Characteristics
Field Liquid Fillable, Micrometer Adjustable Pointer, Under/Overload Stops
Gauge Special Options
IP65 Protection Rating
Gauge Application
Ideally Suited for Process, Chemical, Petroleum and Power Industries, Processes where Pulsation and Vibration Exist
Case Color
Black
Calibration Certificate Included
No
Includes
Glow-In-The-Dark White Dial, Micrometer Adjustable Pointer, Solid Front Case
Socket Material
316L Stainless Steel
Case Material
Phenolic
Connection Type
MNPT
Standards
ASME, CRN, RoHS
Pointer Material
Aluminum
Movement Type
Rotary
Panel Mount Characteristics
3 0.240 in Dia Holes on 5.390 in Dia Bolt Circle
Bezel Gasket Material
Silicone
Dial Face Material
Aluminum
Pressure Range Type
Vacuum
Scale Type
Single
Includes Mounting Hardware
No
Process Temperature Range
-40 Degrees to 150 Degrees F
Gauge Case Liquid
None
Pressure Gauge Type
Process Pressure Gauge
Non-Sparking
No
Dial Color
Glow-in-the-Dark White
Accuracy Scale
Full Scale
Adjustable Pointer
Adjustable Main Pointer
Includes Vent Plug
No
Freeze Resistant Movement
No
Sensor Type
Bourdon Tube
Case Construction
Solid Front
Pointer Characteristics
Micrometer Adjustable
Field Fillable
Yes
Movement Material
304 Stainless Steel
Process Connection Gender
Male
Bezel Material
Phenolic
Cleaned for Oxygen Service
No
Compatible Process Media
Chemicals, Highly Corrosive Media, Petroleum Products
Vibration Resistance
Field-Fillable
Includes Calibration Certificate
No
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Removable Bezel
No
Pointer Color
Black
Accuracy Grade
ASME B40.100 Grade 2A
Sensor Material
316L Stainless Steel
Over-Pressure Limit
25%
Dry Dampening Feature
None
Operating Temperature Range
-40 Degrees to 250 Degrees F
IP Rating
IP65
Process Media Temperature - Maximum
150 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Primary Scale Vacuum Measurement - Maximum
30 in Hg
Operating Temperature - Maximum
150 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Minimum
0 in Hg
Primary Scale Pressure Measurement - Maximum
-30 in Hg
NEMA Enclosure Rating
4
Compatible with Brand
Universal
Primary Scale Vacuum Measurement - Minimum
0 in Hg
Case Liquid
None

Description

Process Vacuum Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Phenolic, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 30 to 0, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color Glow-in-the-Dark White, Pressure Gauge Type Process Pressure Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.