Winters

Qual Ss/Br Gauge 2.5" 1/4Cb 3000Psi/Kpa


product price: $24.65
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Connection Location Center Back
  • Connection Size 1/4" NPT
  • Gauge Application Ideal for Pumps, Compressors, Hydraulic Presses, Machinery, Pneumatic Equipment and Motors in Harsh Environments
  • Range 0 to 3000 psi/kPa
  • Accuracy +/- 1.5% of Full Scale Value
See all product information

Product Information

Dimensions

Connection Size 1/4" NPT
Diameter 3.360"
Dial Size (In.) 2-1/2

Details

Connection Location Center Back
Item Qual Ss/Br Gauge 2.5" 1/4Cb 3000Psi/Kpa
Gauge Application Ideal for Pumps, Compressors, Hydraulic Presses, Machinery, Pneumatic Equipment and Motors in Harsh Environments
Range 0 to 3000 psi/kPa
Accuracy +/- 1.5% of Full Scale Value
Material AISI 304 Stainless Steel
Max. Pressure (PSI) 3000

Description

Qual Ss/Br Gauge 2.5 In. 1/4Cb 3000Psi/Kpa

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.