Qual Ss/Br Gauge 2.5" 1/4Cb 6000Psi/Kpa, 2 1/2 in Dial, 1/4 in NPT Center Back Location

  • Mfr # PFQ915

  • Zoro # G9553288


product price:  $33.19
/ea

Key Features

Accuracy
+/- 1.5% of Full Scale Value
Process Connection Location
Center Back
Process Connection Size
1/4 in NPT
Dial Size (In.)
2 1/2 in
Gauge Case Material
AISI 304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFQ915
Zoro #
G9553288
UPC #
628311235388
Country of Origin
China

Dimensions

Process Connection Size
1/4 in NPT
Dial Size (In.)
2 1/2 in
Case Diameter
3.360 in

Details

Item
Qual Ss/Br Gauge 2.5" 1/4Cb 6000Psi/Kpa
Accuracy
+/- 1.5% of Full Scale Value
Process Connection Location
Center Back
Gauge Case Material
AISI 304 Stainless Steel
Gauge Application
Ideal for Pumps, Compressors, Hydraulic Presses, Machinery, Pneumatic Equipment and Motors in Harsh Environments
Pressure Range
0 to 6000 psi/kPa
Maximum Pressure
6000

Description

Qual Ss/Br Gauge 2.5 In. 1/4Cb 6000Psi/Kpa

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.