Shop WINTERS
See all product information
Create Account
Qual Ss/Br Gauge 4" 1/4 Lm 0-600 psi/Kpa, 4 in Dial, 1/4 in NPT Bottom Location
- Mfr # PFQ716
- Zoro # G0744307
product price:Â
$
71.59
/ea
Key Features
Accuracy
+/- 1.5% of Full Scale Value
Process Connection Location
Bottom
Process Connection Size
1/4 in NPT
Dial Size (In.)
4 in
Gauge Case Material
AISI 304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFQ716
- Zoro #
- G0744307
- UPC #
- 628311230826
- Country of Origin
- China
- Item
- Qual Ss/Br Gauge 4" 1/4 Lm 0-600 psi/Kpa
- Accuracy
- +/- 1.5% of Full Scale Value
- Process Connection Location
- Bottom
- Gauge Case Material
- AISI 304 Stainless Steel
- Gauge Application
- Ideal for Pumps, Compressors, Hydraulic Presses, Machinery, Pneumatic Equipment and Motors in Harsh Environments
- Pressure Range
- 0 to 600 psi/kPa
- Maximum Pressure
- 600
Dimensions
- Process Connection Size
- 1/4 in NPT
- Dial Size (In.)
- 4 in
- Nominal Dial Size
- 4 in
Description
Qual Ss/Br Gauge 4 In. 1/4 Lm 0-600 psi/Kpa
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.