Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermometer, Analog, 40-280 degF, 1/2in NPT

  • Mfr # TSW173LF.

  • Zoro # G7539612


product price: $32.79
/ea

Key Features

Fill
Organic Fluid
Accuracy
+/-1%
Application
Boilers, Hot Water Lines, Hydronic Heating, Potable Water Systems
Includes
Separable Lead Free Brass Thermowell
Special Features
8 in Scale, Easy To Install, Separable Thermowell
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSW173LF.
Zoro #
G7539612
UPC #
628311002263
Country of Origin
China

Dimensions

Connection Size
1/2 in NPT
Scale Length
8 in
Thermometer Thread Size
1/2 in
Thermowell Thread Size
1/2 in

Details

Item
Industrial Glass Thermometer
Fill
Organic Fluid
Accuracy
+/-1%
Application
Boilers, Hot Water Lines, Hydronic Heating, Potable Water Systems
Includes
Separable Lead Free Brass Thermowell
Special Features
8 in Scale, Easy To Install, Separable Thermowell
Case Material
Steel
Temp. Range (F)
40 Degrees to 280 Degrees F
Connection Location
Angle
NSF Certified
Yes
Shank Type
Straight
NSF Rated
Yes
Maximum Temperature C
135 Degrees C
Corrosion Resistant
No
Minimum Temperature C
5 Degrees C
Thermowell Thread Type
NPT
Thermometer Thread Type
NPT
Thermowell Material
Lead-Free Brass
Thermometer Thread Gender
Male
Temperature Range
40 Degrees to 280 Degrees F/5 Degrees to 135 Degrees C
Fluid Color
Green
Minimum Temperature F
40 Degrees F
Resistance Rating
IP54
Maximum Operating Pressure
710 psi
Thermowell Thread Gender
Male
Includes Thermowell
Yes
Maximum Temperature F
280 Degrees F
Thermometer Type
Lead-Free Glass Thermometer Assembly
Scale Type
Liquid-in-Glass
Scale
Celsius, Fahrenheit
Includes NIST-Traceable Certificate
No
Fluid Material
Kerosene
Fluid
Green Kerosene
Lead Free
Yes
Process Connection
1/2 in NPT Thermometer x 1/2 in NPT Thermowell
Maximum Temperature °C
135 Degrees C
Minimum Temperature °C
5 Degrees C
Maximum Temperature °F
280 Degrees F
Minimum Temperature °F
40 Degrees F
Standards
Lead Free
Maximum Temperature °C
135 Degrees C
Minimum Temperature °C
5 Degrees C
Maximum Temperature °F
280 Degrees F
Minimum Temperature °F
40 Degrees F

Description

Industrial Glass Thermometer, 40 Degrees to 280 Degrees F/5 Degrees to 135 Degrees C, 1/2 in NPT Thermometer x 1/2 in NPT Thermowell, Pipe, 8 in Scale Length, Thermowell Material Lead-Free Brass, Shank Type Straight, Green, Liquid-in-Glass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.