Shop WINTERS
See all product information
Create Account
Thermowell, NPT, Brass, Male
- Mfr # TSW25LF
- Zoro # G7561312
product price:Â
$
9.49
/ea
Key Features
Process Connection
1/2 in MNPT
Insertion Length
2 in
Material
Brass
Neck Extension
1.96 in
Shank Dia.
0.55 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TSW25LF
- Zoro #
- G7561312
- UPC #
- 628311002300
- Country of Origin
- China
- Item
- Threaded Thermowell
- Process Connection
- 1/2 in MNPT
- Material
- Brass
- Neck Extension
- 1.96 in
- NSF Certified
- Yes
- Maximum Operating Temperature
- 400 Degrees F/204 Degrees C
- For Thermometer Thread Type
- NPT
- Thread Gender
- Male
- For Thermometer Thread Connection
- 1/2 in NPT
- Includes Cap and Chain
- No
- Thread Type
- NPT
- Maximum Operating Pressure
- 710 psi
- Includes Lagging
- No
- Shank Type
- Straight
- Food Safe
- Yes
- Thermowell Type
- Threaded
- Application
- Boilers, Hot Water Lines, Potable Water Applications
- NSF Rated
- Yes
- Compatible Series
- TSW-LF
- Shell Material
- Brass
- Traction Material
- Brass
Dimensions
- Insertion Length
- 2 in
- Shank Dia.
- 0.55 in
- For Stem Length
- 33/64 in
- For Thermometer Thread Size
- 1/2 in
- For Stem Diameter
- 33/64 in
- Thread Size
- 1/2 in
Description
Threaded Thermowell, Shank Type Straight, 1/2 in MNPT, Brass, Insertion Length 2 in, Thermowell Type Threaded, Maximum Operating Temperature 400 Degrees F/204 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.