Shop WINTERS
See all product information
Create Account
Thermowell, NPT, Brass, Male
- Mfr # TSW85LF
- Zoro # G7452611
product price:Â
$
7.89
/ea
Key Features
Process Connection
1/2 in MNPT
Insertion Length
51/64 in
Material
Brass
Neck Extension
1.75 in
Shank Dia.
0.35 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TSW85LF
- Zoro #
- G7452611
- UPC #
- 628311002331
- Country of Origin
- China
- Item
- Threaded Thermowell
- Process Connection
- 1/2 in MNPT
- Material
- Brass
- Neck Extension
- 1.75 in
- NSF Certified
- Yes
- For Thermometer Thread Type
- NPT
- Maximum Operating Pressure
- 710 psi
- Application
- Boilers, Hot Water Lines, Potable Water Applications
- NSF Rated
- Yes
- Thermowell Type
- Threaded
- Food Safe
- Yes
- Thread Gender
- Male
- Includes Lagging
- No
- Thread Type
- NPT
- For Thermometer Thread Connection
- 1/2 in NPT
- Shank Type
- Straight
- Includes Cap and Chain
- No
- Maximum Operating Temperature
- 400 Degrees F/204 Degrees C
- Compatible Series
- TSW-LF
- Shell Material
- Brass
- Traction Material
- Brass
Dimensions
- Insertion Length
- 51/64 in
- Shank Dia.
- 0.35 in
- Thread Size
- 1/2 in
- For Stem Diameter
- 9/32 in
- For Thermometer Thread Size
- 1/2 in
- For Stem Length
- 9/32 in
Description
Threaded Thermowell, Brass, Shank Type Straight, 1/2 in MNPT, Insertion Length 51/64 in, For Stem Length 9/32 in, Neck Extension 1 61/64 in, Food Safe Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.