Shop WINTERS
See all product information
Create Account
Thermowell, NPTF, Brass, Male
- Mfr # TBR2550-ST
- Zoro # G003501587
product price:Â
$
11.95
/ea
Key Features
Process Connection
1/2 in MNPT
Insertion Length
1 3/8 in
Material
Brass
Neck Extension
2 in
Shank Type
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TBR2550-ST
- Zoro #
- G003501587
- UPC #
- 628311353136
- Country of Origin
- China
- Item
- Threaded Thermowell
- Process Connection
- 1/2 in MNPT
- Material
- Brass
- Neck Extension
- 2 in
- Shank Type
- Straight
- Thread Type
- NPT
- For Thermometer Thread Type
- NPTF
- Includes Cap and Chain
- No
- For Thermometer Thread Connection
- 1/2 in NPTF
- Maximum Operating Pressure
- 5,000 psi at 70 Degrees F
- Thermowell Type
- Threaded
- Includes Lagging
- No
- Application
- Sealed Systems
- Thread Gender
- Male
- NSF Rated
- No
- Compatible Brand and Series
- Winters TBM Series Thermometer
- Food Safe
- No
- Maximum Operating Temperature
- 400 Degrees F/204 Degrees C
- Compatible Series
- Winters TBM series thermometer
- Shell Material
- Brass
- Traction Material
- Brass
Dimensions
- Insertion Length
- 1 3/8 in
- For Thermometer Thread Size
- 1/2 in
- For Stem Diameter
- 1/4 in
- For Stem Length
- 2 1/2 in
- Thread Size
- 1/2 in
Description
Threaded Thermowell, Shank Type Straight, 1/2 in MNPT, Brass, Insertion Length 1 3/8 in, Thermowell Type Threaded, Maximum Operating Temperature 400 Degrees F/204 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.