Shop WINTERS
See all product information
Create Account
Thermowell, NPTF, Brass, Male
- Mfr # TBR3550-TP
- Zoro # G703501610
product price:Â
$
14.39
/ea
Key Features
Process Connection
1/2 in MNPT
Insertion Length
2 1/2 in
Material
Brass
Neck Extension
2 in
For Thermometer Thread Size
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TBR3550-TP
- Zoro #
- G703501610
- UPC #
- 628311353242
- Country of Origin
- China
Dimensions
- Insertion Length
- 2 1/2 in
- For Thermometer Thread Size
- 1/2 in
- Thread Size
- 1/2 in
- For Stem Length
- 4 in
- For Stem Diameter
- 1/4 in
Description
Threaded Thermowell, Shank Type Tapered, 1/2 in MNPT, Brass, Insertion Length 2 1/2 in, Thermowell Type Threaded, Maximum Operating Temperature 400 Degrees F/204 Degrees C
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.