Shop WINTERS
See all product information
Create Account
Thermowell, UNEF, Brass, Male
- Mfr # TIW07LF
- Zoro # G0290346
product price:Â
$
59.79
/ea
Key Features
Internal Thread Size
1 1/4"-18 UNF
Stem Length
6 in
Process Connection
3/4 in MNPT
Insertion Length
2 1/2 in
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TIW07LF
- Zoro #
- G0290346
- UPC #
- 628311001204
- Country of Origin
- China
- Item
- Threaded Thermowell
- Process Connection
- 3/4 in MNPT
- Material
- Brass
- Neck Extension
- 2.875 in
- NSF Certified
- Yes
- Application
- Chill Water Lines, Hot Water Lines, HVAC, Pipes, Potable Water Applications
- Thread Gender
- Male
- For Thermometer Thread Connection
- 1 1/4 in UNEF
- For Thermometer Thread Type
- UNEF
- Maximum Operating Pressure
- 710 psi
- Maximum Operating Temperature
- 400 Degrees F/204 Degrees C
- Includes Cap and Chain
- No
- Thermowell Type
- Threaded
- Shank Type
- Stepped
- Includes Lagging
- Yes
- NSF Rated
- Yes
- Thread Type
- NPT
- Food Safe
- Yes
- Compatible Series
- TIW-LF
- Shell Material
- Brass
- Traction Material
- Brass
Dimensions
- Internal Thread Size
- 1 1/4"-18 UNF
- Stem Length
- 6 in
- Insertion Length
- 2 1/2 in
- Shank Dia.
- 0.63 in
- Bore Dia.
- 7/16 in Tapered
- Thread Size
- 3/4 in
- For Thermometer Thread Size
- 1 1/4 in
- For Stem Length
- 6 in
- For Stem Diameter
- 7/16 in
Description
Threaded Thermowell, Shank Type Stepped, 3/4 in MNPT, Brass, Insertion Length 2 1/2 in, Thermowell Type Threaded, Maximum Operating Temperature 400 Degrees F/204 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.