Shop WINTERS
See all product information
Create Account
Thermowell, UNF, Brass, Male
- Mfr # TIW04LF
- Zoro # G7597511
product price:Â
$
65.25
/ea
Key Features
Internal Thread Size
1 1/4"-18 UNF
Stem Length
6 in
Process Connection
3/4 in MNPT
Insertion Length
5 in
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TIW04LF
- Zoro #
- G7597511
- UPC #
- 628311001181
- Country of Origin
- China
- Item
- Threaded Thermowell
- Process Connection
- 3/4 in MNPT
- Material
- Brass
- Neck Extension
- 2.53 in
- NSF Certified
- Yes
- Maximum Operating Pressure
- 710 psi
- Application
- Chill Water Lines, Hot Water Lines, HVAC, Pipes, Potable Water Applications
- For Thermometer Thread Type
- UNF
- Thermowell Type
- Threaded
- Shank Type
- Straight
- Thread Type
- NPT
- NSF Rated
- Yes
- Maximum Operating Temperature
- 400 Degrees F/204 Degrees C
- For Thermometer Thread Connection
- 1 1/4 in UNF
- Thread Gender
- Male
- Includes Lagging
- No
- Food Safe
- Yes
- Includes Cap and Chain
- No
- Compatible Series
- TIW-LF
- Shell Material
- Brass
- Traction Material
- Brass
Dimensions
- Internal Thread Size
- 1 1/4"-18 UNF
- Stem Length
- 6 in
- Insertion Length
- 5 in
- Bore Dia.
- 7/16 in Tapered
- Shank Dia.
- 0.63 in
- For Thermometer Thread Size
- 1 1/4 in
- Thread Size
- 3/4 in
- For Stem Diameter
- 7/16 in
- For Stem Length
- 6 in
Description
Threaded Thermowell, Brass, Shank Type Straight, 3/4 in MNPT, Insertion Length 5 in, For Stem Length 6 in, Neck Extension 6 3/4 in, Food Safe Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.