Threaded Thermowell, Stepped
Mfr # TBR1250-2
Zoro # G103501623
product price: $43.99
/eaKey Features
Process Connection
1/2 in MNPT
Insertion Length
10 1/2 in
Material
316 Stainless Steel
Neck Extension
2 in
Includes Cap and Chain
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TBR1250-2
Zoro #
G103501623
UPC #
628311005356
Country of Origin
China
Dimensions
Insertion Length
10 1/2 in
Thread Size
1/2 in
For Stem Length
12 in
For Stem Diameter
1/4 in
For Thermometer Thread Size
1/2 in
Details
Item
Threaded Thermowell, Stepped
Process Connection
1/2 in MNPT
Material
316 Stainless Steel
Neck Extension
2 in
Includes Cap and Chain
No
NSF Rated
No
Thermowell Type
Threaded
For Thermometer Thread Type
NPTF
Maximum Operating Pressure
7,000 psi at 70 Degrees F
Food Safe
No
Includes Lagging
No
Thread Type
NPT
Thread Gender
Male
Application
Sealed Systems
For Thermometer Thread Connection
1/2 in NPTF
Compatible Brand and Series
Winters TBM Series Thermometer
Shank Type
Stepped
Maximum Operating Temperature
1,200 Degrees F/649 Degrees C
Description
Threaded Thermowell, Shank Type Stepped, 1/2 in MNPT, 316 Stainless Steel, Insertion Length 10 1/2 in, Thermowell Type Threaded, Maximum Operating Temperature 1,200 Degrees F/649 Degrees C
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.