Zoro Homepage

Threaded Thermowell, Straight Shank

  • Mfr # TBR650-1-ST

  • Zoro # G603501581


product price: $25.99
/ea

Key Features

Process Connection
1/2 in MNPT
Insertion Length
4 1/2 in
Material
304 Stainless Steel
Neck Extension
2 in
For Stem Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBR650-1-ST
Zoro #
G603501581
UPC #
628311352870
Country of Origin
China

Dimensions

Insertion Length
4 1/2 in
For Stem Length
6 in
Thread Size
1/2 in
For Thermometer Thread Size
1/2 in
For Stem Diameter
1/4 in

Details

Item
Threaded Thermowell, Straight Shank
Process Connection
1/2 in MNPT
Material
304 Stainless Steel
Neck Extension
2 in
Food Safe
No
Maximum Operating Temperature
1,200 Degrees F/649 Degrees C
Thread Gender
Male
Includes Lagging
No
Includes Cap and Chain
No
Thermowell Type
Threaded
Shank Type
Straight
For Thermometer Thread Connection
1/2 in NPTF
Maximum Operating Pressure
7,000 psi at 70 Degrees F
For Thermometer Thread Type
NPTF
Compatible Brand and Series
Winters TBM Series Thermometer
Thread Type
NPT
NSF Rated
No
Application
Sealed Systems

Description

Threaded Thermowell, Straight Shank, 304 Stainless Steel, Shank Type Straight, 1/2 in MNPT, Insertion Length 4 1/2 in, For Stem Length 6 in, Neck Extension 2 in, Food Safe No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.