Threaded Thermowell, Tapered
Mfr # TBR2550-1-TP
Zoro # G103498039
product price: $9.79
/eaKey Features
Process Connection
1/2 in MNPT
Insertion Length
1 3/8 in
Material
304 Stainless Steel
Neck Extension
2 in
Shank Type
Tapered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TBR2550-1-TP
Zoro #
G103498039
UPC #
628311352818
Country of Origin
China
Dimensions
Insertion Length
1 3/8 in
Thread Size
1/2 in
For Stem Diameter
1/4 in
For Stem Length
2 1/2 in
For Thermometer Thread Size
1/2 in
Details
Item
Threaded Thermowell, Tapered
Process Connection
1/2 in MNPT
Material
304 Stainless Steel
Neck Extension
2 in
Shank Type
Tapered
NSF Rated
No
Compatible Brand and Series
Winters TBM Series Thermometer
Application
Sealed Systems
Food Safe
No
Includes Cap and Chain
No
For Thermometer Thread Connection
1/2 in NPTF
For Thermometer Thread Type
NPTF
Thread Type
NPT
Maximum Operating Temperature
1,200 Degrees F/649 Degrees C
Thread Gender
Male
Maximum Operating Pressure
7,000 psi at 70 Degrees F
Thermowell Type
Threaded
Includes Lagging
No
Description
Threaded Thermowell, Shank Type Tapered, 1/2 in MNPT, 304 Stainless Steel, Insertion Length 1 3/8 in, Thermowell Type Threaded, Maximum Operating Temperature 1,200 Degrees F/649 Degrees C
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.