Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tricycle with Tray

  • Mfr # WIN583

  • Zoro # G5186012


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow, Black, Red
Material
metal, polyethylene, rubber
Recommended Grade
PK
Recommended Age
2-4 Years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WIN583
Zoro #
G5186012
UPC #
-
Country of Origin
China

Details

Color
Yellow, Black, Red
Material
metal, polyethylene, rubber
Recommended Grade
PK
Recommended Age
2-4 Years

Description

Tricycle with fixed-load platform. This is an absolute favorite amongst the playground crowd. It is ideal for transporting all sorts of goods and comes with hours of fun healthy play built in. Spokeless wheels with wide tires. Safety handlebars grips. Safe design featuring rounded-off shapes and no sharp edges. Strong nylon bearings for both front and rear wheels. Strong, non-slip pedals. Solid one-piece steel crank.
• Frame is phosphated and equipped with a strong powder coating.
• Develops and improves coordination and motor skills
• Anatomical seat. Seat height, 11.5 inch
• Assembled: 28.75"L x 20.87"W x 17.32"H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.