Blast Snow Foam Car Wash, 30 Fl Oz
- Mfr # 387553
- Zoro # G622969836
product price:Â
$
15.99
/ea
Sold in multiples of 6 for
$95.94
Key Features
Container Size
30 oz
VOC Content Weight Percentage
0.0005
Features
Clinging foam technolog, Easy to use hose attachment, Streak-free, glossy finish
Product Form
Liquid
For Use With
Vehicle Exterior Surfaces
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 387553
- Zoro #
- G622969836
- UPC #
- 20066030827
- Country of Origin
- United States
Dimensions
- Container Size
- 30 oz
Details
- VOC Content Weight Percentage
- 0.0005
- Features
- Clinging foam technolog, Easy to use hose attachment, Streak-free, glossy finish
- Product Form
- Liquid
- Item
- Car Wash
- For Use With
- Vehicle Exterior Surfaces
- Color
- Blue
- Fragrance
- Citrus
Description
Rust-Oleum Wipe New Blast Snow Foam Car Wash delivers a powerful clean while protecting your vehicle’s finish. Its rich, clinging foam lifts dirt and grime without scratching, leaving every surface spotless, streak-free, and glossy. The built-in hose attachment connects directly to your garden hose, making it easy to wash and rinse with minimal effort. Safe for paint, glass, and plastic, this all-in-one foam wash provides a premium foam-gun experience without any extra equipment.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.